Shop All Decorative Rugs
Livabliss
Caesar CAE-1031 Handmade Area Rug
Mfr # CAE1031-268
Zoro # G110335501
original price:
$499.99
20% off
new price: $400.00
/ea
Free Shipping & Returns
$400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burgandy, Black, Olive, Mustard, Beige, Burnt Orange
- Shape Runner
- Material Face: 100% Wool
- Pile Height 0.39 in
- Length (In.) 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # CAE1031-268
- Zoro # G110335501
- UPC # 764262348231
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.39 in |
Length (In.) | 96 in |
Width (In.) | 30 in |
Size | 2'6" x 8' |
Details
Color | Burgandy, Black, Olive, Mustard, Beige, Burnt Orange |
Shape | Runner |
Material | Face: 100% Wool |
Features | Handmade |
Thickness | 0.87 in |
Weight | 17.4 lb |
Includes | Care Label |
High Traffic Compatible | Yes |
Printed Design | No |
Backing | Canvas |
Has Fringe | No |
High/Low Texture | No |
Durable/Performance Rated | No |
Sub Style | Updated Traditional |
Style | Traditional |
Construction | Hand Tufted |
Outdoor Safe | No |
Machine Washable | No |
Description
This beautiful hand tufted wool Caesar area rug is the perfect addition to your home. With its traditional style, it will add a timeless elegance to any room in your house. Made with high-quality wool and hand tufted construction in India, this medium pile rug will bring lasting comfort and warmth to your living space. This rug features a recommended use of a rug pad for added stability and protection. It's easy to care for - just spot clean as needed. Make this luxurious Caesar area rug the centerpiece of your living space today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL DishwasherUpper Rack Wheel, Mount Assmbly (8270019)
- TRUE Cutting Board, Poly, 27-1/2" x 19" x 1/2" (810843)
- ZORO SELECT Steel Chair with Vinyl Padded, Beige (2W158)
- HASTINGS HOME 9 W, 13 L, 3 H (900387ZFT)
- LIVABLISS Artemis AES-2301 Handmade Area Rug (AES2301-23)
- LIVABLISS Elaziz ELZ-2307 Machine Crafted Area Rug (ELZ2307-5SQ)
- LIVABLISS Freud FEU-2301 Machine Crafted Area Rug (FEU2301-2773)
- LIVABLISS Quatro QUA-2302 Machine Crafted Area Rug (QUA2302-710103)
- LIVABLISS Redondo Beach RDD-2312 Outdoor Safe Area Rug (RDD2312-71010)
- LIVABLISS Long Beach LBH-2319 Outdoor Safe Area Rug (LBH2319-71010)
- MULTY HOME Platinum MT Carpet, 45 ft L, 36 in W, Runner, Ribbed Pattern, Polypropylene Rug, Tan (1004345EA)
- Livabliss Decorative Rugs