Shop All Decorative Rugs
Livabliss
Caesar CAE-1024 Handmade Area Rug
Mfr # CAE1024-312
Zoro # G710345689
original price:
$893.99
20% off
new price: $715.00
/ea
Free Shipping & Returns
$715.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burgundy, Tan, Light Beige, Rust, Burgandy, Black
- Shape Runner
- Material Face: 100% Wool
- Pile Height 0.39 in
- Length (In.) 144 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # CAE1024-312
- Zoro # G710345689
- UPC # 764262327885
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.39 in |
Length (In.) | 144 in |
Width (In.) | 36 in |
Size | 3' x 12' |
Details
Color | Burgundy, Tan, Light Beige, Rust, Burgandy, Black |
Shape | Runner |
Material | Face: 100% Wool |
Thickness | 0.87 in |
Includes | Care Label |
Features | Handmade |
Weight | 31.32 lb |
Backing | Canvas |
Sub Style | Updated Traditional |
Printed Design | No |
Durable/Performance Rated | No |
Outdoor Safe | No |
Style | Traditional |
High/Low Texture | No |
Construction | Hand Tufted |
High Traffic Compatible | Yes |
Machine Washable | No |
Has Fringe | No |
Description
Indulge in the timeless allure of our Caesar Collection hand made rug, an emblem of refined taste and sophisticated style. This updated traditional rug, meticulously hand tufted in India, exhibits a medium pile texture that invites barefoot comfort into any room. Crafted from premium wool, it's not only a plush treat for your feet but also offers enduring durability for high-traffic areas. For an enhanced experience and longevity, we recommend using this rug with a pad. As easy to care for as it is elegant, any spills can be spot cleaned with water only, ensuring hassle-free maintenance without sacrificing style. Elevate your space with the luxurious charm of our Caesar Collection rug - a true classic reimagined for the modern home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX MegaMat Heavy-Duty Polycarb Mat, Hard Floor/All Carpet, 46 x 60, Clear (ECM121525ER)
- SAFCO Lab Stool, High Base with Screw Lift (3433BL)
- BAXTON STUDIO Leyton Light Grey and Brown Finish Wood Queen Size Platform Bed (135-7379)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Neon Green (CH-00095-GN-GG)
- LIVABLISS La Casa LCS-2307 Machine Washable Area Rug (LCS2307-23)
- LIVABLISS Middleton AWHR-2059 Handmade Area Rug (AWHR2059-36RD)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-710102)
- LIVABLISS Eclipse EPE-2300 Area Rug , With Fringe (EPE2300-233)
- LIVABLISS Lavadora LVR-2358 Machine Washable Area Rug (LVR2358-2773)
- LIVABLISS Harput HAP-1016 Machine Crafted Area Rug (HAP1016-23)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- Livabliss Decorative Rugs