Shop All Decorative Rugs
Livabliss
Bryant BRA-2400 Handmade Area Rug
Mfr # BRA2400-268
Zoro # G710340011
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Light Beige
- Shape Runner
- Material Face: 100% Jute; Warp: 100% Cotton
- Pile Height 0 in
- Length (In.) 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # BRA2400-268
- Zoro # G710340011
- UPC # 888473997153
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 96 in |
Width (In.) | 30 in |
Size | 2'6" x 8' |
Details
Color | Black, Light Beige |
Shape | Runner |
Material | Face: 100% Jute; Warp: 100% Cotton |
Weight | 9.4 lb |
Features | Handmade |
Thickness | 0.5 in |
Includes | Care Label |
Machine Washable | No |
Style | Global |
High Traffic Compatible | Yes |
Has Fringe | No |
Outdoor Safe | No |
Durable/Performance Rated | No |
Sub Style | Bohemian |
Printed Design | No |
Construction | Hand Woven |
High/Low Texture | No |
Backing | No Backing |
Description
This stunning Bryant Area Rug is the perfect way to bring global style to your home. Handwoven in India with durable Jute, this area rug has no pile and is designed for long-lasting beauty. To ensure optimal performance, we recommend using a rug pad beneath the rug. Keep your rug looking great by professional cleaning only. Make a statement in any room with this beautiful and unique area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1 1/4 in (6J574)
- ZORO SELECT Folding Chair Dolly, 300 lb. Load Capacity, Holds 36 Chairs (3KYH4)
- INTELLERUM BY DATUM Laptop Locker, w/Key Lock, Gray Mist (LTL-2K)
- MARTEX Bedspread, Full, Slate (Mainspread)
- LIVABLISS Milas MSL-2300 Handmade Area Rug (MSL2300-69)
- LIVABLISS Mardin MDI-2312 Handmade Area Rug (MDI2312-268)
- LIVABLISS Urban Shag USG-2340 Machine Crafted Area Rug (USG2340-2773)
- LIVABLISS La Casa LCS-2305 Machine Washable Area Rug (LCS2305-5373)
- LIVABLISS Mystique M-348 Handmade Area Rug (M348-811)
- LIVABLISS Jefferson JFS-2304 Machine Washable Area Rug (JFS2304-2773)
- LIVABLISS Natural Braids NBD-2301 Handmade Area Rug (NBD2301-810)
- Livabliss Decorative Rugs