Shop All Decorative Rugs
Livabliss
Brooklyn BRO-2304 Handmade Area Rug
Mfr # BRO2304-8RD
Zoro # G710340509
original price:
$1,249.99
20% off
Free Shipping & Returns
$1,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Cream, Light Beige
- Shape Round
- Material Face: 100% Wool
- Pile Height 0 in
- Length (In.) 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # BRO2304-8RD
- Zoro # G710340509
- UPC # 889292471459
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 96 in |
Width (In.) | 96 in |
Size | 8' x 8' |
Details
Color | Black, Cream, Light Beige |
Shape | Round |
Material | Face: 100% Wool |
Includes | Care Label |
Weight | 50.56 lb |
Features | Handmade |
Thickness | 0.51 in |
Outdoor Safe | No |
High Traffic Compatible | Yes |
Has Fringe | No |
Construction | Hand Tufted |
Style | Modern |
High/Low Texture | Yes |
Durable/Performance Rated | No |
Machine Washable | No |
Printed Design | 0 |
Sub Style | Art Deco |
Description
This modern Brooklyn area rug is the perfect addition to your home. It is expertly crafted from high-quality wool for a luxurious feel, and features an eye-catching high/low design. The hand tufted construction ensures that it will stand up to everyday wear and tear, while its medium pile provides the perfect balance of comfort and style. This stunning rug is made in India, and should be spot cleaned only with a recommended rug pad for added cushioning and protection. Transform any space into a chic oasis with this unique area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14-3/8" Analog Quartz Wall Clock, Black (2CHX8)
- ZORO SELECT Stacking Chair Plastic Black (3W034)
- HON Desk Return, 24 in D, 48" W, 29-1/2 in H, Mahogany (H105906L.NN)
- ZORO SELECT Hanging Clamp, Holds 30" Sheets, PK6 (5W271)
- LIVABLISS Skylar SLR-2300 Handmade Area Rug (SLR2300-810)
- LIVABLISS Malatya MTY-2301 Handmade Area Rug (MTY2301-23)
- LIVABLISS Usonia USO-2302 Modern Area Rug (USO2302-3210)
- LIVABLISS Lillian LLL-2313 Machine Washable Area Rug (LLL2313-537)
- LIVABLISS Lazio LAZ-2306 Handmade Area Rug (LAZ2306-23)
- LIVABLISS Eclipse EPE-2300 Area Rug , With Fringe (EPE2300-233)
- SAFAVIEH Lyndhurst 7.75 ft. x 10.75 ft. Machine Made Large Rectangle Rug - Ivory-Red (LNH330A-8)
- Livabliss Decorative Rugs