Shop All Decorative Rugs
Livabliss
Brooklyn BRO-2304 Handmade Area Rug
Mfr # BRO2304-576
Zoro # G910340460
original price:
$643.99
20% off
new price: $515.00
/ea
Free Shipping & Returns
$515.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Cream, Light Beige
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0 in
- Length (In.) 90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # BRO2304-576
- Zoro # G910340460
- UPC # 192201277821
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 90 in |
Width (In.) | 60 in |
Size | 5' x 7'6" |
Details
Color | Black, Cream, Light Beige |
Shape | Rectangle |
Material | Face: 100% Wool |
Includes | Care Label |
Features | Handmade |
Weight | 29.63 lb |
Thickness | 0.51 in |
Has Fringe | No |
Sub Style | Art Deco |
Machine Washable | No |
Durable/Performance Rated | No |
High Traffic Compatible | Yes |
Printed Design | 0 |
Construction | Hand Tufted |
Style | Modern |
Outdoor Safe | No |
High/Low Texture | Yes |
Description
This modern Brooklyn area rug is the perfect addition to your home. It is expertly crafted from high-quality wool for a luxurious feel, and features an eye-catching high/low design. The hand tufted construction ensures that it will stand up to everyday wear and tear, while its medium pile provides the perfect balance of comfort and style. This stunning rug is made in India, and should be spot cleaned only with a recommended rug pad for added cushioning and protection. Transform any space into a chic oasis with this unique area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 79" (Twin XL), 8" Depth (BB-38798-CVR)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Brown (I 7018)
- HON BlackPillow-Soft 2090 Leather High-Back Execu, Padded Arms, LeatherSeat, 2090Series (H2095.H.PWST11.T)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7725)
- LIVABLISS Positano PSN-2305 Machine Crafted Area Rug (PSN2305-5373)
- LIVABLISS Artemis AES-2311 Handmade Area Rug (AES2311-23)
- LIVABLISS July JUY-2305 Handmade Area Rug (JUY2305-810)
- LIVABLISS Addyson AYO-2303 Handmade Area Rug (AYO2303-810)
- LIVABLISS Newcastle NCS-2306 Handmade Area Rug (NCS2306-23)
- LIVABLISS Urban Shag USG-2340 Machine Crafted Area Rug (USG2340-2773)
- SCOTCHGARD Scotchgard 19241 Rug & Carpet Protector 14 oz Liquid (19241)
- Livabliss Decorative Rugs