Shop All Decorative Rugs
Livabliss
Brook BKO-2352 Handmade Area Rug
Mfr # BKO2352-23
Zoro # G410336291
original price:
$124.99
19% off
Free Shipping & Returns
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rust, Light Brown
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.39 in
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # BKO2352-23
- Zoro # G410336291
- UPC # 889292623940
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.39 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Rust, Light Brown |
Shape | Rectangle |
Material | Face: 100% Wool |
Includes | Care Label |
Weight | 4.87 lb |
Thickness | 0.59 in |
Features | Handmade |
Style | Area Rug |
Has Fringe | No |
Durable/Performance Rated | No |
Primary Color | Rust |
High/Low Texture | No |
Construction | Hand Tufted |
Outdoor Safe | No |
Printed Design | No |
High Traffic Compatible | Yes |
Backing | Canvas |
Machine Washable | No |
Description
Experience the allure of India with the Brook Collection hand-tufted wool rug. This exquisite piece has a beautiful style that is guaranteed to enrich any space in your home, from living room to bedroom. Its medium pile offers a soft and plush feel underfoot, ensuring maximum comfort at all times. Though lovingly handmade, this rug can withstand regular use without losing its charm. For extended longevity and to prevent shifting, we recommend pairing it with a rug pad. Keep it looking fresh and fabulous by spot cleaning with mild detergent as necessary. Make your home stand out with the Brook Collection rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Banquet Chair, 17.25 W 20-1/4" L 38 H, Fabric Seat, Hercules Series (HF-C01-SV-E26-BK-GG)
- INTERNATIONAL CONCEPTS Rectangle Small Dropleaf Table, Unfinished, 36 in W X 22 in L X 29 in H, Wood, Unfinished (T-2236D)
- SAFCO Magazine Display Rack, 9 Pockets, 30"x2"x36-3/4", Clear (SAF5603CL)
- FLASH FURNITURE Advantage Charcoal Gray Church Chair 20.5" Wide (PCHT-111)
- LIVABLISS Redondo Beach RDD-2324 Outdoor Safe Area Rug (RDD2324-71010)
- LIVABLISS Preston PTN-2301 Handmade Area Rug (PTN2301-268)
- LIVABLISS Alder ALD-2313 Machine Washable Area Rug (ALD2313-4117)
- LIVABLISS Brooklyn BRO-2304 Handmade Area Rug (BRO2304-576)
- LIVABLISS Addyson AYO-2303 Handmade Area Rug (AYO2303-810)
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-679)
- DIAMOND DECK Diamond Deck 84057 5 x 7.5 ft. Black Textured Motorcycle Mat (84057)
- Livabliss Decorative Rugs