Shop All Decorative Rugs
Livabliss
Brook BKO-2334 Handmade Area Rug
Mfr # BKO2334-23
Zoro # G710336298
original price:
$124.99
19% off
Free Shipping & Returns
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mocha, Brick
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.39 in
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # BKO2334-23
- Zoro # G710336298
- UPC # 889292624114
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.39 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Mocha, Brick |
Shape | Rectangle |
Material | Face: 100% Wool |
Includes | Care Label |
Weight | 4.87 lb |
Features | Handmade |
Thickness | 0.59 in |
Primary Color | Mocha |
Machine Washable | No |
Construction | Hand Tufted |
High/Low Texture | No |
Printed Design | No |
Durable/Performance Rated | No |
High Traffic Compatible | Yes |
Backing | Canvas |
Style | Area Rug |
Has Fringe | No |
Outdoor Safe | No |
Description
Step into comfort and elegance with the Brook Collection hand made rug. Designed to beautifully complement any space, this woolen rug showcases a medium pile, providing a plush surface underfoot while adding an element of sophistication to your decor. It is crafted in India using a meticulous hand-tufted construction method that ensures its durability and longevity. We recommend pairing this rug with a pad for additional comfort and stability. Caring for this piece is simple: just spot clean it with mild detergent as needed. Imbue your home with warmth and style with our Brook Collection rug!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 70 Gray TV Stand with Shelves and Storage (ZG-129-70-GY-GG)
- MONARCH Basic Arctic 20 x 40 Bath Towels , 12PK (BASIC-2040-5)
- DEWALT Adjustable, Shop Stool, with Casters (DXSTAH025)
- FLASH FURNITURE Black Rattan Indoor-Outdoor Stack Chair (TLH-037-BK-GG)
- LIVABLISS Jean JEA-2303 Handmade Area Rug (JEA2303-268)
- LIVABLISS Freud FEU-2301 Machine Crafted Area Rug (FEU2301-2773)
- LIVABLISS Colin CLN-2301 Machine Washable Area Rug (CLN2301-679)
- LIVABLISS Jefferson JFS-2311 Machine Washable Area Rug (JFS2311-2773)
- LIVABLISS Liebe LBE-2307 Machine Crafted Area Rug (LBE2307-2211)
- LIVABLISS Elaziz ELZ-2307 Machine Crafted Area Rug (ELZ2307-5SQ)
- FLASH FURNITURE 2x7 Rustic Turquoise Area Rug (ACD-RGC318-27-TQ-GG)
- Livabliss Decorative Rugs