Shop All Decorative Rugs
Livabliss
Brook BKO-2302 Handmade Area Rug
Mfr # BKO2302-23
Zoro # G710335611
original price:
$124.99
19% off
new price: $100.00
/ea
Free Shipping & Returns
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige, Charcoal
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.47 in
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # BKO2302-23
- Zoro # G710335611
- UPC # 889292424448
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.47 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Beige, Charcoal |
Shape | Rectangle |
Material | Face: 100% Wool |
Thickness | 0.63 in |
Includes | Care Label |
Features | Handmade |
Weight | 5.1 lb |
Machine Washable | No |
Backing | Canvas |
Durable/Performance Rated | No |
Printed Design | No |
Style | Modern |
Outdoor Safe | No |
High/Low Texture | No |
Sub Style | Art Deco |
Has Fringe | No |
High Traffic Compatible | Yes |
Construction | Hand Tufted |
Description
This modern-style Brook area rug is the perfect addition to your living space. Made of 100% wool, this hand tufted rug has a medium pile that provides comfort and warmth. Manufactured in India, this durable rug will last for years of enjoyment. We recommend using a rug pad for added protection and cushioning. Add style to any room with this beautiful Wool area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Head/Footboard Brackets Bed Base, PR (PBHB)
- FLASH FURNITURE Burgundy Fabric Folding Chair (2-HA-MC320AF-BG-GG)
- NATURE SPRING Set of 2 Artificial Hedyotis Tree, Faux Potted Topiary Plant, UV Resistant Indoor/Outdoor, Large (347507DHJ)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 22" W, 22" L, 28.5" H (XU-T2222-GG)
- LIVABLISS Usonia USO-2300 Modern Area Rug (USO2300-9125)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-710102)
- LIVABLISS San Francisco SFO-2316 Machine Crafted Area Rug (SFO2316-537)
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-679)
- LIVABLISS Lazio LAZ-2303 Handmade Area Rug (LAZ2303-23)
- LIVABLISS Supreme Felted Pad for Area Rug, For Hard Surfaces (PADSF-4RD)
- JENSENDISTRIBUTIONSERVICES 2 ft. 6 in. x 6 ft. Hand Woven Flat Weave Kilim Wool Contemporary Runner Rug, Cream & Charcoal (MI1550730)
- Livabliss Decorative Rugs