Shop All Decorative Rugs
Livabliss
Beni Shag BSH-2308 Machine Crafted Area Rug
Mfr # BSH2308-71010
Zoro # G010341749
original price:
$253.99
29% off
new price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Cream
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Polyester
- Pile Height 1.1 in
- Length (In.) 120.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # BSH2308-71010
- Zoro # G010341749
- UPC # 889292226011
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 1.1 in |
Length (In.) | 120.08 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10' |
Details
Color | Black, Cream |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Polyester |
Features | Machine Crafted |
Weight | 22.85 lb |
Includes | Care Label |
Thickness | 1.18 in |
Sub Style | Bohemian |
Construction | Machine Woven |
Durable/Performance Rated | No |
Backing | No Backing |
Machine Washable | No |
High/Low Texture | No |
Printed Design | No |
High Traffic Compatible | Yes |
Primary Color | Black |
Has Fringe | No |
Outdoor Safe | No |
Style | Global |
Description
Introducing the Beni Shag area rug, an exquisite addition to any room in your home. This machine-woven piece features a Bohemian Global style with a plush pile for added comfort and style. Its polypropylene construction ensures durability and longevity, while its spot clean instructions make it easy to maintain. Add this unique, eye-catching piece to your living space today and enjoy its timeless beauty for years to come. Plus, be sure to use with a rug pad for extra cushioning and protection underfoot!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 6 Pocket Arm Rest Organizer with Table-Top (959230OMR)
- KENNEY MFG Kenney Rachel 5/8" Standard Decorative Window Curtain Rod, 28-48", Antique White (KN71604V1)
- TENNSCO Bookcase Storage Cabinet, Medium Gray (BCD18-72MGY)
- RAINBRELLA UMBRELLA AUTO 42"" BLK (48134)
- LIVABLISS Chester CHE-2344 Machine Crafted Area Rug (CHE2344-710103)
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-23)
- LIVABLISS Isabel IBL-2307 Handmade Area Rug (IBL2307-576)
- LIVABLISS Skylar SLR-2303 Handmade Area Rug (SLR2303-23)
- LIVABLISS Lavadora LVR-2335 Machine Washable Area Rug (LVR2335-2773)
- LIVABLISS Lavadora LVR-2348 Machine Washable Area Rug (LVR2348-2773)
- TERRENO 5 x 7 ft. Discount World Shaggy Collection Black Area Rug (TE2586228)
- Livabliss Decorative Rugs