Shop All Decorative Rugs
Livabliss
Bedouin BDO-2304 Handmade Area Rug
Mfr # BDO2304-268
Zoro # G210343437
original price:
$287.99
20% off
new price: $230.00
/ea
Free Shipping & Returns
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Cream
- Shape Runner
- Material Face: 70% Cotton, 30% Wool
- Pile Height 0 in
- Length (In.) 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # BDO2304-268
- Zoro # G210343437
- UPC # 888473963721
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 96 in |
Width (In.) | 30 in |
Size | 2'6" x 8' |
Details
Color | Black, Cream |
Shape | Runner |
Material | Face: 70% Cotton, 30% Wool |
Includes | Care Label |
Features | Handmade |
Weight | 6 lb |
Thickness | 1 in |
Outdoor Safe | No |
Style | Global |
Construction | Hand Woven |
Has Fringe | Yes |
High Traffic Compatible | Yes |
Printed Design | No |
Machine Washable | No |
High/Low Texture | Yes |
Durable/Performance Rated | No |
Sub Style | Bohemian |
Backing | No Backing |
Description
Experience the authentic charm of the Bedouin collection with this hand-woven, Bohemian Global style rug. Embodying a sense of nomadic simplicity, its fringe accentuates its earthy charm and adds a touch of whimsical allure. The thoughtful blend of cotton and wool creates a soft, plush feel underfoot, while its manufacturing origins in India are a testament to traditional rug-making techniques. This rug is designed with no pile for easy maintenance and cleaning. To ensure longevity and prevent movement, we recommend using it with a rug pad. For those unavoidable spills or stains? No problem - spot clean easily with water only! Immerse your space in captivating warmth with our Bedouin collection rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK STUDIO Lambert Carved Object, Small Natural (S0037-11299)
- WE'RE IT Lift it, 60"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, Walnut Block Top, Silver Base (VL22BS6030-WNB)
- POWERMATIC Spring, 6813026 (6813026)
- FLASH FURNITURE Hard Black Vinyl Chiavari Chair Cushion (20-BH-BK-HARD-VYL-GG)
- LIVABLISS Granada GND-2346 Handmade Area Rug (GND2346-23)
- LIVABLISS Beni Shag BSH-2308 Machine Crafted Area Rug (BSH2308-71010)
- LIVABLISS Tuareg TRG-2301 Outdoor Safe Area Rug (TRG2301-537)
- LIVABLISS Forum FM-7072 Handmade Area Rug (FM7072-7696)
- LIVABLISS Monte Carlo MNC-2308 Machine Crafted Area Rug (MNC2308-67SQ)
- LIVABLISS San Diego SFG-2312 Outdoor Safe Area Rug (SFG2312-71010)
- NOTRAX Traditional-Style, Light-Duty Indoor Carpet Mats (130S0036BR)
- Livabliss Decorative Rugs