Shop All Decorative Rugs
Livabliss
Bahar BHR-2318 Machine Crafted Area Rug
Mfr # BHR2318-53SQ
Zoro # G310345430
original price:
$243.99
20% off
new price: $195.00
/ea
Free Shipping & Returns
$195.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal, Light Beige, Medium Gray
- Shape Square
- Material Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
- Pile Height 0.39 in
- Length (In.) 62.99 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # BHR2318-53SQ
- Zoro # G310345430
- UPC # 888473957270
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.39 in |
Length (In.) | 62.99 in |
Width (In.) | 62.99 in |
Size | 5'3" x 5'3" |
Details
Color | Charcoal, Light Beige, Medium Gray |
Shape | Square |
Material | Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute |
Weight | 9.37 lb |
Features | Machine Crafted |
Thickness | 0.55 in |
Includes | Care Label |
Outdoor Safe | No |
High/Low Texture | Yes |
Machine Washable | No |
Primary Color | Gray |
High Traffic Compatible | Yes |
Durable/Performance Rated | No |
Backing | No Backing |
Construction | Machine Woven |
Sub Style | Arts & Crafts |
Style | Traditional |
Has Fringe | No |
Printed Design | No |
Description
The Bahar area rug is the perfect blend of traditional style and modern construction. Crafted from a blend of Polypropylene and Polyester, this machine-woven rug offers a medium pile that is durable enough to withstand high traffic areas, while its high/low construction adds visual interest. Made in Turkey, this rug is sure to be an eye-catching addition to any room in your home. For best results, pair with a rug pad not included for extra cushioning and support. Cleaning should be done professionally only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BlackHeavy Duty Guest Chair, 24"L34"H, Fixed, VinylSeat (B709)
- ZORO SELECT LED Digital Clock W/ Auto Dimming Brightness, 10" (75099M)
- OSBORNE WOOD PRODUCTS 2 x 5/16 2" Hanger Bolt in Hardware (925HW)
- HON Assembled Storage Cabinet, 36w x 24-1/4d x 71-3/4h, Charcoal (HSC2472.L.S)
- LIVABLISS Mystique M-348 Handmade Area Rug (M348-811)
- LIVABLISS Eagean EAG-2366 Outdoor Safe Area Rug (EAG2366-679OV)
- LIVABLISS Mardin MDI-2344 Handmade Area Rug (MDI2344-810)
- LIVABLISS San Diego SFG-2312 Outdoor Safe Area Rug (SFG2312-71010)
- LIVABLISS Sunderland SUN-2334 Machine Crafted Area Rug (SUN2334-679)
- LIVABLISS Frank Lloyd Wright x Surya Usonia USO-2304 Modern Area Rug (USO2304-71010)
- ORIENTAL WEAVERS Oriental Weavers C9663A061091ST 2 x 3 ft. Carson Rectangular Area Rug - Ivory (C9663A061091ST)
- Livabliss Decorative Rugs