Shop All Decorative Rugs
Livabliss
Azalea AZA-2316 Performance Rated Area Rug
Mfr # AZA2316-810
Zoro # G110343230
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Medium Gray, Black
- Shape Rectangle
- Material Face: 100% Recycled PET Yarn; Warp: 100% Cotton
- Pile Height 0 in
- Length (In.) 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # AZA2316-810
- Zoro # G110343230
- UPC # 192201298703
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 120 in |
Width (In.) | 96 in |
Size | 8' x 10' |
Details
Color | Medium Gray, Black |
Shape | Rectangle |
Material | Face: 100% Recycled PET Yarn; Warp: 100% Cotton |
Features | Performance Rated |
Weight | 54.4 lb |
Includes | Care Label |
Thickness | 0.4 in |
Style | Modern |
Printed Design | No |
High Traffic Compatible | Yes |
Sub Style | Minimalist |
Outdoor Safe | No |
Construction | Hand Woven |
Machine Washable | No |
Has Fringe | No |
High/Low Texture | No |
Backing | No Backing |
Durable/Performance Rated | Yes |
Sustainable | Made with Recycled Materials |
Description
This Azalea area rug is the perfect addition to any modern style home. It is hand woven in India with recycled PET yarn for an eco-friendly design. The no-pile construction ensures durability and makes it easy to clean - just spot clean when necessary. The rug is designed to be used with a rug pad for added cushioning and stability, making it comfortable underfoot. Its simple yet stylish look will bring a touch of modernity to your home decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gray 24" High Metal Stool, PK4 (4-ET-31320-24-GN-R-GG)
- BOBRICK Bobrick ClassicSeries Extra Heavy-Duty Shower Curtain Rod - 60inW - (B6047x60)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Camouflage (CH-00095-CAM-GG)
- LACROSSE Lacrosse 404-3045BK 18 in. Plastic Wall Clock; Black (404-3045BK)
- LIVABLISS Colin CLN-2301 Machine Washable Area Rug (CLN2301-679)
- LIVABLISS Quatro QUA-2302 Machine Crafted Area Rug (QUA2302-710103)
- LIVABLISS Pasadena PSA-2351 Outdoor Safe Area Rug (PSA2351-2773)
- LIVABLISS Colin CLN-2318 Machine Washable Area Rug (CLN2318-5373)
- LIVABLISS Norwood NWD-2306 Handmade Area Rug (NWD2306-23)
- LIVABLISS Natural Braids NBD-2301 Handmade Area Rug (NBD2301-810)
- SAFAVIEH 8 x 10 ft. Madison 400 Contemporary Rectangle Power Loomed Rug, Grey & Orange (MAD494F-8)
- Livabliss Decorative Rugs