Shop All Decorative Rugs
Livabliss
Avant Garde AVT-2340 Area Rug , With Fringe
Mfr # AVT2340-6796
Zoro # G910348497
original price:
$1,124.99
20% off
new price: $900.00
/ea
Free Shipping & Returns
$900.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dusty Sage, Medium Gray, Charcoal, Brown
- Shape Rectangle
- Material Face: 100% Polyester; Warp: 100% Cotton
- Pile Height 0.35 in
- Length (In.) 114.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # AVT2340-6796
- Zoro # G910348497
- UPC # 889292384902
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.35 in |
Length (In.) | 114.17 in |
Width (In.) | 78.74 in |
Size | 6'7" x 9'6" |
Details
Color | Dusty Sage, Medium Gray, Charcoal, Brown |
Shape | Rectangle |
Material | Face: 100% Polyester; Warp: 100% Cotton |
Thickness | 0.54 in |
Weight | 26.22 lb |
Includes | Care Label |
Features | Has Fringe |
Sub Style | Updated Traditional |
Outdoor Safe | No |
Backing | No Backing |
Style | Traditional |
Has Fringe | Yes |
Durable/Performance Rated | No |
Construction | Machine Woven |
High Traffic Compatible | Yes |
Machine Washable | No |
High/Low Texture | Yes |
Printed Design | No |
Description
Add a touch of old-world charm to your home with this Avant Garde area rug. This traditional style rug is machine woven in Turkey with high/low pile construction and made of polyester for durability. The unique fringe adds an extra special detail that will make this piece stand out in any space. It's perfect for medium to high traffic areas and recommended for use with a rug pad for added comfort and protection. Bring timeless elegance into your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Full Wall Bed, Chocolate (26183-69)
- WADDELL MFG 16 RND Table Leg (2516)
- CAROLINA CHAIR & TABLE Carolina Chair CF3040CHETBK Brayden Console Table; Chestnut & Black (CF3040CHETBK)
- GLOBAL INDUSTRIAL Mesh Back/Fabric Seat Drafting Stool (695262)
- LIVABLISS Bahar BHR-2318 Machine Crafted Area Rug (BHR2318-53SQ)
- LIVABLISS Sarasota SSO-2308 Outdoor Safe Area Rug (SSO2308-2773)
- LIVABLISS Forum FM-7072 Handmade Area Rug (FM7072-7696)
- LIVABLISS Roma ROM-2315 Machine Crafted Area Rug (ROM2315-67SQ)
- LIVABLISS Oakland OAA-1008 Handmade Area Rug (OAA1008-810)
- LIVABLISS Kayseri KSR-2313 Handmade Area Rug (KSR2313-23)
- LIVABLISS Bedouin BDO-2323 Handmade Area Rug (BDO2323-23)
- Livabliss Decorative Rugs