Shop All Decorative Rugs
Livabliss
Avant Garde AVT-2321 Area Rug , With Fringe
Mfr # AVT2321-6796
Zoro # G910343829
original price:
$1,124.99
20% off
new price: $900.00
/ea
Free Shipping & Returns
$900.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rust, Olive, Denim, Charcoal, Light Beige, Cream
- Shape Rectangle
- Material Face: 90% Polyester, 10% Polypropylene; Warp: 100% Cotton
- Pile Height 0.35 in
- Length (In.) 114.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # AVT2321-6796
- Zoro # G910343829
- UPC # 889292215343
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.35 in |
Length (In.) | 114.17 in |
Width (In.) | 78.74 in |
Size | 6'7" x 9'6" |
Details
Color | Rust, Olive, Denim, Charcoal, Light Beige, Cream |
Shape | Rectangle |
Material | Face: 90% Polyester, 10% Polypropylene; Warp: 100% Cotton |
Thickness | 0.54 in |
Weight | 26.22 lb |
Includes | Care Label |
Features | Has Fringe |
Primary Color | Red |
Construction | Machine Woven |
High/Low Texture | Yes |
Style | Traditional |
Has Fringe | Yes |
Durable/Performance Rated | No |
Printed Design | No |
Sub Style | Updated Traditional |
Outdoor Safe | No |
Machine Washable | No |
High Traffic Compatible | Yes |
Backing | No Backing |
Description
Introducing the Avant Garde area rug, a perfect blend of updated traditional style with a touch of modern charm. This rug is meticulously machine-woven in Turkey from a balanced mix of polypropylene and polyester, offering an impressive medium pile that stands up to high-traffic areas with grace and longevity. It features a stylish fringe that adds an extra layer of elegance to your space. For optimal use, we recommend pairing this rug with a pad to prevent shifting or sliding. And when it comes to care? Simply spot clean this stunning piece with mild detergent to keep it looking as fabulous as the day you laid it down. The Avant Garde rug is not just another decor element; it's an expression of refined taste and appreciation for tradition reimagined.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Chris Moyer 'Blue Hour' Canvas Art, 12x19 (ALI0760-C1219GG)
- KINDERMAT Heavy-Duty KinderMat, 2in thick (HDM-302)
- BOSS Fabric Task Chair, 22-, Armless, Black (B9090-BK)
- KASON Roller Strike, 1-3/4"x2-1/2", 0059 Series (10059005003)
- LIVABLISS Kimi BOKM-2302 Area Rug , With Fringe (BOKM2302-2773)
- LIVABLISS Jefferson JFS-2304 Machine Washable Area Rug (JFS2304-2773)
- LIVABLISS Yuva YUV-2300 Performance Rated Area Rug (YUV2300-576)
- LIVABLISS Eagean EAG-2378 Outdoor Safe Area Rug (EAG2378-710SQ)
- LIVABLISS Mystique M-262 Handmade Area Rug (M262-23)
- LIVABLISS Jolie JLO-2316 Machine Crafted Area Rug (JLO2316-710RD)
- SAFAVIEH 7 ft. - 6 in. x 9 ft. - 6 in. Oval- Transitional Chelsea Black Hand Hooked Rug (HK245A-8OV)
- Livabliss Decorative Rugs