Shop All Decorative Rugs
Livabliss
Athena ATH-5172 Handmade Area Rug
Mfr # ATH5172-811
Zoro # G110333187
original price:
$1,893.99
20% off
new price: $1,515.00
/ea
Free Shipping & Returns
$1,515.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Cream
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.39 in
- Length (In.) 132 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # ATH5172-811
- Zoro # G110333187
- UPC # 889292498425
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.39 in |
Length (In.) | 132 in |
Width (In.) | 96 in |
Size | 8' x 11' |
Details
Color | Black, Cream |
Shape | Rectangle |
Material | Face: 100% Wool |
Features | Handmade |
Weight | 78.32 lb |
Includes | Care Label |
Thickness | 0.63 in |
Durable/Performance Rated | No |
Backing | Canvas |
Machine Washable | No |
Outdoor Safe | No |
Sub Style | Minimalist |
High Traffic Compatible | Yes |
High/Low Texture | No |
Printed Design | No |
Style | Modern |
Primary Color | Jet Black |
Construction | Hand Tufted |
Has Fringe | No |
Description
The Athena area rug offers a modern style that will be the perfect addition to any room in your home. The hand tufted construction and wool fabric make this rug a durable and long lasting piece for your floor. With medium pile height, you'll love the way it feels underfoot. This gorgeous rug is made in India and should be used with a rug pad not included. For easy care, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 3 x 3 ft. Vision Contemporary Square Area Rug, Light Brown (VSN606C-3SQ)
- FLASH FURNITURE Round Wh 32Rnd Plastic Fold Table, 31.5" W, 31.5" L, 30" H, Plastic Top, White (DAD-YCZ-80R-GW-GG)
- BOWLING ENTERPRISES Bowling Enterprises 6XTS Bowling s Last Stand 6 Inch Christmas Tree Stand (6XTS)
- C-MATT Mattress, 75x25in, 8 oz Poly, Clear, Pillow (H11899)
- LIVABLISS Mystique M-348 Handmade Area Rug (M348-811)
- LIVABLISS Cloudy Shag CDG-2307 Machine Crafted Area Rug (CDG2307-537)
- LIVABLISS Chester CHE-2344 Machine Crafted Area Rug (CHE2344-710103)
- LIVABLISS Sarasota SSO-2308 Outdoor Safe Area Rug (SSO2308-2773)
- LIVABLISS Lavadora LVR-2348 Machine Washable Area Rug (LVR2348-2773)
- LIVABLISS Mirabel MBE-2300 Area Rug , With Fringe (MBE2300-6796)
- LIVABLISS Ez Jute EZT-2304 Machine Washable Area Rug (EZT2304-58)
- Livabliss Decorative Rugs