Shop All Decorative Rugs
Livabliss
Athena ATH-5172 Handmade Area Rug
Mfr # ATH5172-1014
Zoro # G410333443
original price:
$3,455.99
19% off
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,765.00
Free 30-Day Returns
Key Features
- Color Black, Cream
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.39 in
- Length (In.) 168 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # ATH5172-1014
- Zoro # G410333443
- UPC # 889292498364
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.39 in |
Length (In.) | 168 in |
Width (In.) | 120 in |
Size | 10' x 14' |
Details
Color | Black, Cream |
Shape | Rectangle |
Material | Face: 100% Wool |
Weight | 124.6 lb |
Thickness | 0.63 in |
Includes | Care Label |
Features | Handmade |
Printed Design | No |
Durable/Performance Rated | No |
High/Low Texture | No |
Outdoor Safe | No |
Machine Washable | No |
Sub Style | Minimalist |
Primary Color | Jet Black |
Style | Modern |
Construction | Hand Tufted |
High Traffic Compatible | Yes |
Has Fringe | No |
Backing | Canvas |
Description
The Athena area rug offers a modern style that will be the perfect addition to any room in your home. The hand tufted construction and wool fabric make this rug a durable and long lasting piece for your floor. With medium pile height, you'll love the way it feels underfoot. This gorgeous rug is made in India and should be used with a rug pad not included. For easy care, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Vue(TM) Heavy Duty Stool, Armless (3394BV)
- FOX 40 Fox 40 372462 Whistle Coaching Supplies - Black (372462)
- CHILEWICH 36 in. L X 23 in. W Black/Gray Basketweave Woven Fiber Floor Mat (200445-007)
- BESTAR Executive Desk, 29.8" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93850-59)
- LIVABLISS City CIT-2339 Machine Crafted Area Rug (CIT2339-31157)
- LIVABLISS Malatya MTY-2301 Handmade Area Rug (MTY2301-23)
- LIVABLISS Urfa URF-2306 Handmade Area Rug (URF2306-268)
- LIVABLISS Wanderlust WNL-2326 Machine Crafted Area Rug (WNL2326-710103)
- LIVABLISS Lavadora LVR-2308 Machine Washable Area Rug (LVR2308-679)
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-38)
- SAFAVIEH 2 ft. 3 in. x 10 ft. Madison Power Loomed Runner Area Rug Silver & Grey (MAD611G-210)
- Livabliss Decorative Rugs