Shop All Decorative Rugs
Livabliss
Athena ATH-5164 Handmade Area Rug
Mfr # ATH5164-268
Zoro # G510348514
original price:
$499.99
20% off
new price: $400.00
/ea
Free Shipping & Returns
$400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Butter
- Shape Runner
- Material Face: 100% Wool
- Pile Height 0.39 in
- Length (In.) 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # ATH5164-268
- Zoro # G510348514
- UPC # 889292497787
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.39 in |
Length (In.) | 96 in |
Width (In.) | 30 in |
Size | 2'6" x 8' |
Details
Color | Black, Butter |
Shape | Runner |
Material | Face: 100% Wool |
Weight | 17.8 lb |
Thickness | 0.63 in |
Features | Handmade |
Includes | Care Label |
Has Fringe | No |
Outdoor Safe | No |
High/Low Texture | No |
Backing | Canvas |
Primary Color | Beige |
Durable/Performance Rated | No |
Printed Design | No |
Machine Washable | No |
Style | Modern |
Construction | Hand Tufted |
High Traffic Compatible | Yes |
Sub Style | Minimalist |
Description
Presenting the Athena collection - a modern masterpiece that embodies minimalist elegance. This hand-tufted rug, made of 100% wool, is a testament to refined taste and sophistication. Born from the skilled hands of Indian artisans, it features a medium pile that adds a plush and comfortable feel underfoot. We recommend using this rug with a pad to ensure stability and longevity. And don't worry about spills or stains - you can easily spot clean this piece, ensuring your home always looks impeccably stylish! The Athena collection is more than just a rug; it's an invitation to embrace contemporary living with open arms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE NavyBanquet Chair, 20-1/4"L36"H, Fixed, FabricSeat, HerculesSeries (FD-BHF-1-ALLGOLD-0849-NVY-GG)
- WATERFORD HOME Down Alternative Comforter - King - Aqua (2011)
- LIVING ACCENTS VNYL 1"" ALBSTR BL 55X64 (MAX5564AL)
- INFINITY INSTRUMENTS Charleston - 8" Round Metal Case Clock/Thermometer Hanging Bracket Silent Movement (12430CT-RUV2)
- LIVABLISS Lillian LLL-2301 Machine Washable Area Rug (LLL2301-537)
- LIVABLISS Beni Shag BSH-2308 Machine Crafted Area Rug (BSH2308-71010)
- LIVABLISS Addyson AYO-2303 Handmade Area Rug (AYO2303-23)
- LIVABLISS Riley RLY-5025 Machine Crafted Area Rug (RLY5025-275)
- LIVABLISS Skylar SLR-2303 Handmade Area Rug (SLR2303-23)
- LIVABLISS Oakland OAA-1008 Handmade Area Rug (OAA1008-810)
- LIVABLISS Colin CLN-2318 Machine Washable Area Rug (CLN2318-5373)
- Livabliss Decorative Rugs