Shop All Decorative Rugs
Livabliss
Athena ATH-5163 Handmade Area Rug
Mfr # ATH5163-8SQ
Zoro # G410348348
original price:
$1,581.99
19% off
Free Shipping & Returns
$1,265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Medium Gray, Light Gray, Cream
- Shape Square
- Material Face: 100% Wool
- Pile Height 0.39 in
- Length (In.) 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # ATH5163-8SQ
- Zoro # G410348348
- UPC # 889292470162
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.39 in |
Length (In.) | 96 in |
Width (In.) | 96 in |
Size | 8' x 8' |
Details
Color | Medium Gray, Light Gray, Cream |
Shape | Square |
Material | Face: 100% Wool |
Includes | Care Label |
Thickness | 0.63 in |
Weight | 56.96 lb |
Features | Handmade |
Durable/Performance Rated | No |
Machine Washable | No |
Printed Design | No |
Outdoor Safe | No |
Backing | Canvas |
High/Low Texture | No |
Construction | Hand Tufted |
Has Fringe | No |
High Traffic Compatible | Yes |
Sub Style | Minimalist |
Primary Color | Metallic - Silver |
Style | Modern |
Description
The Athena area rug offers a modern style that will be the perfect addition to any room in your home. The hand tufted construction and wool fabric make this rug a durable and long lasting piece for your floor. With medium pile height, you'll love the way it feels underfoot. This gorgeous rug is made in India and should be used with a rug pad not included. For easy care, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 11" x 17", Silver (SN1117-SV)
- ZORO SELECT Folding Chair, Steel, Blue, 300 lb. (13V424)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Medium Gray, Letter/Legal (DWR6618MGY)
- SPRINGFIELD PRECISION By the Sea Poly Resin 14" Clock with Thermometer (91501T)
- LIVABLISS Oakland OAA-1011 Handmade Area Rug (OAA1011-23)
- LIVABLISS Usonia USO-2300 Modern Area Rug (USO2300-9125)
- LIVABLISS Addyson AYO-2303 Handmade Area Rug (AYO2303-23)
- LIVABLISS Bahar BHR-2318 Machine Crafted Area Rug (BHR2318-53SQ)
- LIVABLISS Lavadora LVR-2317 Machine Washable Area Rug (LVR2317-2773)
- LIVABLISS Forum FM-7072 Handmade Area Rug (FM7072-7696)
- RICKIS RUGS Kensington Ciato Blue Vintage Modern Medallion Oriental Runner Rug - 2 ft. 7 in. x 9 ft. 10 in. (RI2683895)
- Livabliss Decorative Rugs