Shop All Decorative Rugs
Livabliss
Artemis AES-2301 Handmade Area Rug
Mfr # AES2301-23
Zoro # G110334856
original price:
$105.99
19% off
new price: $85.00
/ea
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Deep Teal, Dusty Sage, Gray, Light Gray, Burnt Orange, Tan
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.27 in
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # AES2301-23
- Zoro # G110334856
- UPC # 888473899617
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.27 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Deep Teal, Dusty Sage, Gray, Light Gray, Burnt Orange, Tan |
Shape | Rectangle |
Material | Face: 100% Wool |
Includes | Care Label |
Features | Handmade |
Weight | 4.62 lb |
Thickness | 0.47 in |
Backing | Canvas |
Has Fringe | No |
Sub Style | Arts & Crafts |
High/Low Texture | No |
Style | Traditional |
Outdoor Safe | No |
Machine Washable | No |
High Traffic Compatible | Yes |
Primary Color | Warm Grey |
Construction | Hand Tufted |
Durable/Performance Rated | No |
Printed Design | No |
Description
Indulge in the classic beauty of our Artemis collection. This Arts & Crafts Traditional style rug, meticulously hand-tufted in India, serves as an exquisite centerpiece for any room. Made entirely of wool, it offers a medium pile that feels delightfully soft underfoot. We recommend using this rug with a pad to enhance its plushness and longevity. With its rich texture and timeless design, this rug brings warmth and sophistication to your home decor. Please note, it's best cared for by dry cleaning only on a low heat setting to maintain its beauty over time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Hush Panel Post Kit (1850106)
- MULTI-CLEAN DIV OF MINUTEMAN INTL Multi-Clean® Pre-Treat Carpet Traffic Land Pre-Spray- Floral, Gallon Bottle, 4 Bottles - 902183 (902183)
- OFFICESOURCE 30.00'' W, 72.00'' L, 29.00'' H, Gray with Charcoal Legs (FBM3072GR)
- MANTUA Bed Base, Metal, Full Size, 6" H, Black (J6MB46 BC)
- LIVABLISS Ez Jute EZT-2311 Machine Washable Area Rug (EZT2311-810)
- LIVABLISS Bodrum BDM-2304 Outdoor Safe Area Rug (BDM2304-71010)
- LIVABLISS Kayseri KSR-2313 Handmade Area Rug (KSR2313-23)
- LIVABLISS Eagean EAG-2378 Outdoor Safe Area Rug (EAG2378-710SQ)
- LIVABLISS Addyson AYO-2304 Handmade Area Rug (AYO2304-810)
- LIVABLISS Lillian LLL-2301 Machine Washable Area Rug (LLL2301-537)
- TERRENO 5 x 7 ft. Discount World Shaggy Collection Cream Area Rug (TE2586232)
- Livabliss Decorative Rugs