Shop All Decorative Rugs
Livabliss
Ankara AKR-2337 Machine Crafted Area Rug
Mfr # AKR2337-710103
Zoro # G610335919
original price:
$277.99
29% off
new price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sky Blue, Mustard, Rust, Off-White, Light Gray, Charcoal
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Jute
- Pile Height 0.31 in
- Length (In.) 122.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # AKR2337-710103
- Zoro # G610335919
- UPC # 192201290813
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.31 in |
Length (In.) | 122.05 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10'2" |
Details
Color | Sky Blue, Mustard, Rust, Off-White, Light Gray, Charcoal |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Jute |
Includes | Care Label |
Features | Machine Crafted |
Weight | 16.82 lb |
Thickness | 0.5 in |
High/Low Texture | No |
Construction | Machine Woven |
Machine Washable | No |
Durable/Performance Rated | No |
Printed Design | No |
Outdoor Safe | No |
Backing | No Backing |
High Traffic Compatible | Yes |
Primary Color | Pale Slate |
Sub Style | Updated Traditional |
Style | Traditional |
Has Fringe | No |
Description
Add a touch of timeless beauty to your home with the Ankara area rug. Woven in Turkey using machine construction, this updated traditional style rug is sure to elevate any room in your home with its sophisticated charm. The medium pile height and polypropylene material make it ideal for high traffic areas and the spot cleanable design makes it easy to care for. For added protection, we recommend using a rug pad under the Ankara area rug. Bring a touch of elegance into your home today with this stunning piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Red Outdoor Stack Chair w Flex Material, 4PK (4-JJ-303C-RD-GG)
- MANHATTAN COMFORT DUMBO 10-Drawer Double Tall Dresser in Midnight Blue (DR004-MB)
- FLASH FURNITURE Side Reception Chair, 21-3/4"L28-3/4"H, LeatherSeat, FusionSeries (CH-162731-BN-GG)
- UNIVERSAL PRODUCTS Standard Economy Metal Bookends, Black Enamel (54051)
- LIVABLISS Granada GND-2338 Handmade Area Rug (GND2338-810)
- LIVABLISS Colin CLN-2301 Machine Washable Area Rug (CLN2301-679)
- LIVABLISS Beni Shag BSH-2308 Machine Crafted Area Rug (BSH2308-71010)
- LIVABLISS Wanderlust WNL-2326 Machine Crafted Area Rug (WNL2326-710103)
- LIVABLISS Mirabel MBE-2305 Area Rug , With Fringe (MBE2305-6796)
- LIVABLISS Norwood NWD-2306 Handmade Area Rug (NWD2306-23)
- SAFAVIEH 5 ft. 1 in. x 7 ft. 6 in. Bristol Rectangle Power Loomed Rug Pink & Multicolor (BTL485U-5)
- Livabliss Decorative Rugs