Shop All Decorative Rugs
Livabliss
Ankara AKR-2336 Machine Crafted Area Rug
Mfr # AKR2336-23
Zoro # G310336100
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dusty Pink, Sky Blue, Off-White, Light Gray, Charcoal, Mustard
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Jute
- Pile Height 0.31 in
- Length (In.) 35.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # AKR2336-23
- Zoro # G310336100
- UPC # 889292373364
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.31 in |
Length (In.) | 35.43 in |
Width (In.) | 23.62 in |
Size | 2' x 2'11" |
Details
Color | Dusty Pink, Sky Blue, Off-White, Light Gray, Charcoal, Mustard |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Jute |
Includes | Care Label |
Features | Machine Crafted |
Weight | 1.22 lb |
Thickness | 0.5 in |
Primary Color | Ash |
Backing | No Backing |
Machine Washable | No |
Construction | Machine Woven |
Has Fringe | No |
High/Low Texture | No |
Durable/Performance Rated | No |
Printed Design | No |
High Traffic Compatible | Yes |
Sub Style | Updated Traditional |
Outdoor Safe | No |
Style | Traditional |
Description
Introduce your home to the timeless style of the Ankara area rug. This traditional-inspired design features a polypropylene construction, making it an ideal choice for a busy and high-traffic area. Machine-woven in Turkey, this medium pile rug is designed to hold up against regular wear and tear, while still providing a comfortable and luxurious feel underfoot. Plus, its long-lasting colors won't fade in direct sunlight or when exposed to heavy foot traffic. And with easy spot cleaning instructions, you can keep this piece looking like new for years to come. Add the Ankara area rug to your living space today for an updated traditional look that will bring warmth and comfort into any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 14 in. X 60 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-1460-BS-Z)
- DEFLECTO Chair Mat 45x53", Traditional Lip Shape, Clear, for Hard Floor (CM21232)
- TENNSCO Bookcase, Gray, Welded, 36" x 18" x 72" (BC18-72-MGY)
- FLASH FURNITURE Round Table Set, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (RSRB1032-GG)
- LIVABLISS Norwood NWD-2306 Handmade Area Rug (NWD2306-23)
- LIVABLISS Tuareg TRG-2301 Outdoor Safe Area Rug (TRG2301-537)
- LIVABLISS Lazio LAZ-2306 Handmade Area Rug (LAZ2306-23)
- LIVABLISS Laural LRL-6014 Handmade Area Rug (LRL6014-810)
- LIVABLISS Newcastle NCS-2306 Handmade Area Rug (NCS2306-23)
- LIVABLISS Wanderlust WNL-2309 Machine Crafted Area Rug (WNL2309-5373)
- LIVABLISS Colin CLN-2318 Machine Washable Area Rug (CLN2318-5373)
- Livabliss Decorative Rugs