Shop All Decorative Rugs
Livabliss
Ankara AKR-2307 Machine Crafted Area Rug
Mfr # AKR2307-710103
Zoro # G910334957
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Blue, Cream, Taupe, Charcoal, Gray
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Jute
- Pile Height 0.31 in
- Length (In.) 122.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # AKR2307-710103
- Zoro # G910334957
- UPC # 888473918974
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.31 in |
Length (In.) | 122.05 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10'2" |
Details
Color | Dark Blue, Cream, Taupe, Charcoal, Gray |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Jute |
Thickness | 0.5 in |
Features | Machine Crafted |
Includes | Care Label |
Weight | 16.82 lb |
Style | Modern |
Has Fringe | No |
Construction | Machine Woven |
Primary Color | Gray |
Printed Design | No |
Sub Style | Minimalist |
Machine Washable | No |
High Traffic Compatible | Yes |
Durable/Performance Rated | No |
High/Low Texture | No |
Backing | No Backing |
Outdoor Safe | No |
Description
Introduce your home to the modern Ankara area rug. Crafted in Turkey, this beautiful piece is made of high quality Polypropylene and machine woven for a lasting construction that stands up to high traffic areas. The medium pile height offers a great feel underfoot while the modern design creates an eye-catching look for any room. For optimal performance, pair with a rug pad not included and remember to only use professional cleaning services for best results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1 1/4 in (6J574)
- SAFCO Literature Organizer, 9 Magazine (5603CL)
- KETCHAM 16" x 22" Deluxe Recessed Mounted Polished Edge Medicine Cabinet (171PE)
- BAXTON STUDIO Toveli Vintage French Inspired Ash Walnut Finished Wood and Synthetic Rattan Full Size Daybed (189-11175-ZORO)
- LIVABLISS Lavadora LVR-2317 Machine Washable Area Rug (LVR2317-2773)
- LIVABLISS July JUY-2305 Handmade Area Rug (JUY2305-810)
- LIVABLISS Marlene BOMN-2307 Machine Crafted Area Rug (BOMN2307-71010)
- LIVABLISS Lexington LEX-2303 Handmade Area Rug (LEX2303-810)
- LIVABLISS Cloudy Shag CDG-2307 Machine Crafted Area Rug (CDG2307-537)
- LIVABLISS Mirabel MBE-2312 Area Rug , With Fringe (MBE2312-6796)
- FLASH FURNITURE Red 5x7 Abstract Area Rug (ACD-RGTRZ863-57-RD-GG)
- Livabliss Decorative Rugs