Shop All Decorative Rugs
Livabliss
Ankara AKR-2300 Machine Crafted Area Rug
Mfr # AKR2300-67SQ
Zoro # G210334466
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, Taupe, Ice Blue, Dark Blue, Cream, Rust
- Shape Square
- Material Face: 100% Polypropylene; Warp: 100% Jute
- Pile Height 0.31 in
- Length (In.) 78.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # AKR2300-67SQ
- Zoro # G210334466
- UPC # 192201322446
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.31 in |
Length (In.) | 78.74 in |
Width (In.) | 78.74 in |
Size | 6'7" x 6'7" |
Details
Color | Gray, Taupe, Ice Blue, Dark Blue, Cream, Rust |
Shape | Square |
Material | Face: 100% Polypropylene; Warp: 100% Jute |
Features | Machine Crafted |
Weight | 9.04 lb |
Includes | Care Label |
Thickness | 0.5 in |
Outdoor Safe | No |
Primary Color | Light Grey |
High Traffic Compatible | Yes |
Printed Design | No |
Backing | No Backing |
Construction | Machine Woven |
Style | Traditional |
High/Low Texture | No |
Sub Style | Updated Traditional |
Durable/Performance Rated | No |
Has Fringe | No |
Machine Washable | No |
Description
This Ankara area rug brings a traditional charm to any room in your home. Featuring a medium pile height and machine woven construction from Turkey, this polypropylene rug is perfect for high traffic areas. The Turkish-made design is sure to impress with its intricate details and timeless style. For best results, pair with a rug pad for added cushioning and protection of your floors. To keep the rug looking its best, professional rug cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 5/8 in (6J569)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-054-10)
- SECO Poster Snap Frame, 18" x 24", 1" Profile, White (SN1824WHITE)
- OFFICE STAR Conference Chair, Leather, 19-1/2" to 24" Height, Adjustable Arms, Black (9333E)
- LIVABLISS Athena ATH-5168 Handmade Area Rug (ATH5168-268)
- LIVABLISS Eskimo Shag ESG-2311 Machine Crafted Area Rug (ESG2311-71010)
- LIVABLISS Ez Jute EZT-2300 Machine Washable Area Rug (EZT2300-58)
- LIVABLISS Mystique M-348 Handmade Area Rug (M348-811)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-27710)
- LIVABLISS Amelie AML-2313 Machine Washable Area Rug (AML2313-27710)
- SAFAVIEH 9 ft. 10 in. x 12 ft. 5 in. Barbados 500 Rectangle Area Rug - Green & Pink (BAR516X-9)
- Livabliss Decorative Rugs