Shop All Decorative Rugs
Livabliss
Amelie AML-2385 Machine Washable Area Rug
Mfr # AML2385-27710
Zoro # G210334855
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory, Taupe, Black, Tan, Navy, Cream
- Shape Runner
- Material Face: 50% Polyester, 50% Chenille-Polyester
- Pile Height 0.04 in
- Length (In.) 94.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # AML2385-27710
- Zoro # G210334855
- UPC # 889292536530
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.04 in |
Length (In.) | 94.49 in |
Width (In.) | 31.5 in |
Size | 2'7" x 7'10" |
Details
Color | Ivory, Taupe, Black, Tan, Navy, Cream |
Shape | Runner |
Material | Face: 50% Polyester, 50% Chenille-Polyester |
Features | Machine Washable |
Weight | 5.79 lb |
Includes | Care Label |
Thickness | 0.16 in |
Has Fringe | No |
Backing | No Backing |
High/Low Texture | No |
Durable/Performance Rated | No |
Style | Traditional |
High Traffic Compatible | Yes |
Sub Style | Updated Traditional |
Printed Design | Yes |
Outdoor Safe | No |
Primary Color | Light Grey |
Construction | Machine Woven |
Machine Washable | Yes |
Description
The Amelie area rug is the perfect addition to any traditional-style home. It's machine woven in Turkey with a blend of Chenille-Polyester and Polyester, making it incredibly soft and durable. The flatweave design makes it perfect for high traffic areas in your home, such as the entryway or living room. Plus, a rug pad is recommended for added cushioning and slip resistance. Not to mention, this area rug is easy to care for - simply machine wash cold on delicate cycle and line dry for best results. Bring timeless elegance into your home with the Amelie area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Stackable Wooden Cargo Crate Style Storage Chest, Light Brown (QI003613.LB)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Mint (1300)
- BOSS Guest Chair, 25-1/2"L35-1/2"H, Fixed, LeatherSeat (B689)
- ICEBERG Cafe Bistro Stool 44"H x 22"W, Graphite (64527)
- LIVABLISS Urfa URF-2307 Handmade Area Rug (URF2307-23)
- LIVABLISS Addyson AYO-2304 Handmade Area Rug (AYO2304-810)
- LIVABLISS Pisa PSS-2303 Machine Crafted Area Rug (PSS2303-71010)
- LIVABLISS Lillian LLL-2330 Machine Washable Area Rug (LLL2330-710102)
- LIVABLISS Redondo Beach RDD-2312 Outdoor Safe Area Rug (RDD2312-71010)
- LIVABLISS Amasya AMY-2305 Handmade Area Rug (AMY2305-23)
- LIVABLISS Avant Garde AVT-2306 Machine Crafted Area Rug (AVT2306-2773)
- Livabliss Decorative Rugs