Shop All Decorative Rugs
Livabliss
Amelie AML-2351 Machine Washable Area Rug
Mfr # AML2351-710102
Zoro # G810349778
original price:
$397.99
29% off
new price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange, Sage, Olive, Light Beige, Burnt Orange
- Shape Rectangle
- Material Face: 100% Chenille-Polyester; Warp: 100% Cotton
- Pile Height 0.04 in
- Length (In.) 122.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # AML2351-710102
- Zoro # G810349778
- UPC # 889292361194
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.04 in |
Length (In.) | 122.05 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10'2" |
Details
Color | Orange, Sage, Olive, Light Beige, Burnt Orange |
Shape | Rectangle |
Material | Face: 100% Chenille-Polyester; Warp: 100% Cotton |
Includes | Care Label |
Weight | 22.42 lb |
Features | Machine Washable |
Thickness | 0.08 in |
Backing | No Backing |
Durable/Performance Rated | No |
Machine Washable | Yes |
Outdoor Safe | No |
High/Low Texture | No |
Printed Design | Yes |
Style | Traditional |
Construction | Machine Woven |
Has Fringe | No |
High Traffic Compatible | Yes |
Sub Style | Updated Traditional |
Description
Brighten up any room with this beautiful Amelie area rug. This traditional style rug is machine woven in Turkey from Chenille-Polyester for a durable, high traffic construction. The no-pile design makes it easy to clean and maintain; simply spot clean with mild soap and do not bleach. For added longevity, it is recommended to use with a rug pad not included. Make your home decor stand out with this eye-catching Amelie area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYLITE Plastic Folding Table, Gray, 30 x 96 In. (RT3096GRB1)
- SECO 24 x 36 in. Front Load Easy Open Snap Poster-Picture Black Aluminum Frame (SE475933)
- ALEXANDRIA MOULDING Plywood Round 23-3/4X3/4 (PYR04-PY024C)
- ALATERRE FURNITURE Poppy Full Wood Platform Bed, Espresso (AJPP20P0)
- LIVABLISS Elaziz ELZ-2345 Machine Crafted Area Rug (ELZ2345-23)
- LIVABLISS Lillian LLL-2320 Machine Washable Area Rug (LLL2320-2773)
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-23)
- LIVABLISS Lavadora LVR-2358 Machine Washable Area Rug (LVR2358-2773)
- LIVABLISS Addyson AYO-2303 Handmade Area Rug (AYO2303-23)
- LIVABLISS Lazio LAZ-2303 Handmade Area Rug (LAZ2303-23)
- SAFAVIEH 2 x 8 ft. Princeton Power Loomed Runner Rug, Grey and Beige (PRN713G-28)
- Livabliss Decorative Rugs