Shop All Decorative Rugs
Livabliss
Amelie AML-2339 Machine Washable Area Rug
Mfr # AML2339-679
Zoro # G110346743
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burnt Orange, Mustard, Brown, Rust, Navy, Wheat
- Shape Rectangle
- Material Face: 100% Chenille-Polyester
- Pile Height 0.04 in
- Length (In.) 108.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # AML2339-679
- Zoro # G110346743
- UPC # 889292249379
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.04 in |
Length (In.) | 108.27 in |
Width (In.) | 78.74 in |
Size | 6'7" x 9' |
Details
Color | Burnt Orange, Mustard, Brown, Rust, Navy, Wheat |
Shape | Rectangle |
Material | Face: 100% Chenille-Polyester |
Thickness | 0.08 in |
Weight | 16.58 lb |
Features | Machine Washable |
Includes | Care Label |
Durable/Performance Rated | No |
Primary Color | Red |
High/Low Texture | No |
Has Fringe | No |
Construction | Machine Woven |
Printed Design | Yes |
Machine Washable | Yes |
Sub Style | Updated Traditional |
Backing | No Backing |
Outdoor Safe | No |
Style | Traditional |
High Traffic Compatible | Yes |
Description
Introducing the Amelie Area Rug, a delightful addition to any home looking for an updated traditional style. This rug is not just aesthetically pleasing but also highly practical, designed with no pile making it ideal for high traffic areas. Expertly machine woven in Turkey from durable polyester, this rug promises to bring both charm and longevity to your space. For the best experience, we recommend its use with a rug pad. Notably easy to care for, it requires only a cold wash on delicate cycle followed by line drying. Don't miss out on adding this elegant yet durable element to your home decor!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7001-BLK)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 31" to 39", Vinyl Gray (6430H)
- DESIGNS OF DISTINCTION .25" x .75" Decorative Aluminum Strapping - Flat Black (01110788WR1)
- LIVING ACCENTS 2 in. Faux Wood Cordless Blinds; White - 46 x 60 in. (5005742)
- LIVABLISS Redondo Beach RDD-2324 Outdoor Safe Area Rug (RDD2324-71010)
- LIVABLISS Eagean EAG-2366 Outdoor Safe Area Rug (EAG2366-679OV)
- LIVABLISS Beni Shag BSH-2320 Machine Crafted Area Rug (BSH2320-2773)
- LIVABLISS Elaziz ELZ-2345 Machine Crafted Area Rug (ELZ2345-23)
- LIVABLISS Cloudy Shag CDG-2307 Machine Crafted Area Rug (CDG2307-537)
- LIVABLISS San Diego SFG-2313 Outdoor Safe Area Rug (SFG2313-71010)
- PALACEDESIGNS 2 x 3 in. Fur Sheepskin Rug & Throw - Taupe (PA2144571)
- Livabliss Decorative Rugs