Shop All Decorative Rugs
Livabliss
Amelie AML-2332 Machine Washable Area Rug
Mfr # AML2332-81012
Zoro # G410344555
original price:
$599.99
30% off
new price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Blue, Burnt Orange, Mustard, Brown, Light Beige
- Shape Rectangle
- Material Face: 100% Chenille-Polyester
- Pile Height 0.04 in
- Length (In.) 143.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # AML2332-81012
- Zoro # G410344555
- UPC # 889292248907
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.04 in |
Length (In.) | 143.7 in |
Width (In.) | 106.3 in |
Size | 8'10" x 12' |
Details
Color | Dark Blue, Burnt Orange, Mustard, Brown, Light Beige |
Shape | Rectangle |
Material | Face: 100% Chenille-Polyester |
Features | Machine Washable |
Includes | Care Label |
Weight | 29.7 lb |
Thickness | 0.08 in |
Construction | Machine Woven |
Machine Washable | Yes |
Style | Traditional |
Primary Color | Orange |
Sub Style | Updated Traditional |
Outdoor Safe | No |
Backing | No Backing |
High Traffic Compatible | Yes |
Has Fringe | No |
High/Low Texture | No |
Durable/Performance Rated | No |
Printed Design | Yes |
Description
Introducing the Amelie area rug, an ideal choice for any living space. This beautiful Updated Traditional style rug is machine-woven in Turkey using a chenille-polyester blend that is sure to make a statement in any room. The no-pile construction ensures durability and long-lasting wear, making it perfect for high traffic areas. For optimal comfort and protection of your flooring, we recommend pairing this rug with a rug pad. Cleaning is simple too - just machine wash cold on delicate cycle and line dry for best results. Let the Amelie area rug be the finishing touch to your home decor!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Unbreakable Single Pocket Wall File, Letter, Clear (65972ROS)
- AVE 6 BlackArm Chair, 30-1/2"L29-1/2"H, Fixed Arms, VinylSeat, Collection: PacificSeries (PAC51-V18)
- OFFICESOURCE Lancaster Collection High Back Executive Swivel with Mahogany Frame (378VBK)
- OLYMPUS Olympus: 1/4" EXT TRIM SPACER LP, 26D (OLY-ETS1-250-26D)
- LIVABLISS Skylar SLR-2302 Handmade Area Rug (SLR2302-576)
- LIVABLISS Supreme Felted Pad for Area Rug, For Hard Surfaces (PADSF-35)
- LIVABLISS Ravello RVL-2317 Outdoor Safe Area Rug (RVL2317-23)
- LIVABLISS Cloudy Shag CDG-2307 Machine Crafted Area Rug (CDG2307-537)
- LIVABLISS Mirabel MBE-2305 Area Rug , With Fringe (MBE2305-6796)
- LIVABLISS Caesar CAE-1036 Handmade Area Rug (CAE1036-23)
- LIVABLISS Granada GND-2355 Handmade Area Rug (GND2355-810)
- Livabliss Decorative Rugs