Shop All Decorative Rugs
Livabliss
Amelie AML-2313 Machine Washable Area Rug
Mfr # AML2313-27710
Zoro # G110337109
original price:
$119.99
30% off
new price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan, Light Gray, Wheat, Dark Blue, Light Blue, Orange
- Shape Runner
- Material Face: 100% Chenille-Polyester; Warp: 100% Cotton
- Pile Height 0.04 in
- Length (In.) 94.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # AML2313-27710
- Zoro # G110337109
- UPC # 192201313536
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.04 in |
Length (In.) | 94.49 in |
Width (In.) | 31.5 in |
Size | 2'7" x 7'10" |
Details
Color | Tan, Light Gray, Wheat, Dark Blue, Light Blue, Orange |
Shape | Runner |
Material | Face: 100% Chenille-Polyester; Warp: 100% Cotton |
Thickness | 0.08 in |
Weight | 5.79 lb |
Features | Machine Washable |
Includes | Care Label |
High Traffic Compatible | Yes |
Durable/Performance Rated | No |
Style | Traditional |
Sub Style | Updated Traditional |
Machine Washable | Yes |
Outdoor Safe | No |
Has Fringe | No |
Backing | No Backing |
Construction | Machine Woven |
Primary Color | Blue |
Printed Design | Yes |
High/Low Texture | No |
Description
Bring the classic beauty of an Updated Traditional style to your space with the Amelie area rug. This machine-woven masterpiece is crafted from chenille-polyester and made in Turkey, making it durable enough for high traffic areas. The no pile construction ensures it won?t trap dirt and dust, but we recommend pairing this rug with a rug pad to add extra cushioning and protection. To keep your Amelie looking its best, simply machine wash on delicate cycle and line dry for years of timeless beauty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool, Height Range 18", Masonite Board Black (6218-10)
- DREAMSEAT Game Rocker 100 with Ohio State University with Buckeyes Block O Logo (XZGARO100-PSCOL11052)
- LAKESIDE Medical Cart, 4 Drawers w/Key Lock, Red Cabinet (C-430-K-1R)
- BAXTON STUDIO Toveli Vintage French Inspired Ash Walnut Finished Wood and Synthetic Rattan Full Size Daybed (189-11175-ZORO)
- LIVABLISS Caesar CAE-1100 Handmade Area Rug (CAE1100-810OV)
- LIVABLISS Selanik SNK-2301 Handmade Area Rug (SNK2301-268)
- LIVABLISS Monte Carlo MNC-2314 Machine Crafted Area Rug (MNC2314-2773)
- LIVABLISS Redondo Beach RDD-2312 Outdoor Safe Area Rug (RDD2312-71010)
- LIVABLISS Norwood NWD-2306 Handmade Area Rug (NWD2306-23)
- LIVABLISS Kemer KMR-2309 Machine Washable Area Rug (KMR2309-2773)
- LIVABLISS Roma ROM-2343 Machine Crafted Area Rug (ROM2343-2710)
- Livabliss Decorative Rugs