Shop All Decorative Rugs
Livabliss
Amelie AML-2310 Machine Washable Area Rug
Mfr # AML2310-5373
Zoro # G910336814
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rust, Light Beige, Blue, Navy, Light Blue, Peach
- Shape Rectangle
- Material Face: 100% Chenille-Polyester; Warp: 100% Cotton
- Pile Height 0.04 in
- Length (In.) 86.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # AML2310-5373
- Zoro # G910336814
- UPC # 192201235685
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.04 in |
Length (In.) | 86.61 in |
Width (In.) | 62.99 in |
Size | 5'3" x 7'3" |
Details
Color | Rust, Light Beige, Blue, Navy, Light Blue, Peach |
Shape | Rectangle |
Material | Face: 100% Chenille-Polyester; Warp: 100% Cotton |
Features | Machine Washable |
Weight | 10.61 lb |
Thickness | 0.08 in |
Includes | Care Label |
Printed Design | Yes |
Primary Color | Brown |
Outdoor Safe | No |
Construction | Machine Woven |
High Traffic Compatible | Yes |
Has Fringe | No |
Backing | No Backing |
Durable/Performance Rated | No |
Style | Traditional |
Machine Washable | Yes |
Sub Style | Updated Traditional |
High/Low Texture | No |
Description
The Amelie area rug is an exquisite traditional style accent for any home. This high-traffic machine woven Chenille-Polyester rug is constructed in Turkey and adds a classic yet modern touch to any living space. For added comfort and support, we recommend using the Amelie area rug with a rug pad. Easy to care for, this Turkish made rug can be cleaned without bleach or other harsh chemicals; making it ideal for busy households with children or pets. Make a statement in your home today with the Amelie area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Decorative Vintage Wood Treasure box - Wooden Trunk Chest with Handle (QI003004.SO)
- STOREX 14-3/4 in W 2 Drawer File Cabinets, Black (61312B01C)
- DESIGN TOSCANO Porcelain Phrenology Head Statue (SP020)
- ZORO SELECT Mesh Drafting Chair, 25-1/2" to 29", Adjustable Arms, Black (36FJ98)
- LIVABLISS Amasya AMY-2305 Handmade Area Rug (AMY2305-23)
- LIVABLISS Rivi BORC-2300 Machine Crafted Area Rug (BORC2300-71010)
- LIVABLISS Harput HAP-1029 Machine Crafted Area Rug (HAP1029-2773)
- LIVABLISS Lillian LLL-2303 Machine Washable Area Rug (LLL2303-2773)
- LIVABLISS Yuva YUV-2300 Performance Rated Area Rug (YUV2300-576)
- LIVABLISS Mirabel MBE-2313 Area Rug , With Fringe (MBE2313-575)
- SAFAVIEH 9 x 9 ft. Amelia 700 Contemporary Square Rug, Grey & Blue (ALA792F-9SQ)
- Livabliss Decorative Rugs