Shop All Decorative Rugs
Livabliss
Amasya AMY-2305 Handmade Area Rug
Mfr # AMY2305-23
Zoro # G910336852
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, Orange, Dusty Coral, Burgandy, Sky Blue, Light Beige
- Shape Rectangle
- Material Face: 50% Cotton, 20% Polyester, 15% Wool, 15% Viscose; Warp: 50% Cotton, 50% Polyester
- Pile Height 0 in
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # AMY2305-23
- Zoro # G910336852
- UPC # 889292230957
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Red, Orange, Dusty Coral, Burgandy, Sky Blue, Light Beige |
Shape | Rectangle |
Material | Face: 50% Cotton, 20% Polyester, 15% Wool, 15% Viscose; Warp: 50% Cotton, 50% Polyester |
Includes | Care Label |
Features | Handmade |
Thickness | 0.2 in |
Weight | 2.64 lb |
Printed Design | No |
High/Low Texture | No |
Machine Washable | No |
Has Fringe | Yes |
High Traffic Compatible | Yes |
Primary Color | Desert Tan |
Outdoor Safe | No |
Construction | Hand Woven |
Style | Traditional |
Backing | No Backing |
Sub Style | Updated Traditional |
Durable/Performance Rated | No |
Description
Introduce a touch of tradition to your home with this Amasya area rug. Hand-woven in India, the rug is crafted from a blend of wool, viscose, polyester and cotton for an inviting feel. Its lustrous sheen adds subtle sophistication to any living space. The traditional style makes it perfect for classic interiors or modern design schemes. This no pile rug also features an elegant fringe detail that completes its timeless look. For best results, pair with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Fabric, 18" Height, Fixed Arms, Black Fabric (XU-DG-60443-670-1-BK-GG)
- ACURITE Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Blue (76100M)
- DESIGN TOSCANO Arthurian Knight Bookends (CL3434)
- PRESTIGE 15.40" W Pedestal, White, Choc, Antigua, Antigua (99620-2152)
- LIVABLISS Oakland OAA-1008 Handmade Area Rug (OAA1008-810)
- LIVABLISS Yuva YUV-2300 Performance Rated Area Rug (YUV2300-576)
- LIVABLISS Lillian LLL-2322 Machine Washable Area Rug (LLL2322-23)
- LIVABLISS Mirabel MBE-2312 Area Rug , With Fringe (MBE2312-575)
- LIVABLISS Ez Jute EZT-2304 Machine Washable Area Rug (EZT2304-58)
- LIVABLISS Mirabel MBE-2313 Area Rug , With Fringe (MBE2313-575)
- SPHINX BY ORIENTAL WEAVERS Rug Pad 209682 Sure Grip 0001C Indoor Area Rug Pad 1 ft. 11 in. X 7 ft. 6 in. (S0001C059229ST)
- Livabliss Decorative Rugs