Shop All Decorative Rugs
Livabliss
Amasya AMY-2302 Handmade Area Rug
Mfr # AMY2302-23
Zoro # G910336920
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown, Aqua, Oatmeal, Light Beige
- Shape Rectangle
- Material Face: 50% Cotton, 20% Polyester, 15% Viscose, 15% Wool; Warp: 50% Cotton, 50% Polyester
- Pile Height 0 in
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # AMY2302-23
- Zoro # G910336920
- UPC # 192201262810
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Brown, Aqua, Oatmeal, Light Beige |
Shape | Rectangle |
Material | Face: 50% Cotton, 20% Polyester, 15% Viscose, 15% Wool; Warp: 50% Cotton, 50% Polyester |
Weight | 2.64 lb |
Includes | Care Label |
Features | Handmade |
Thickness | 0.2 in |
High Traffic Compatible | Yes |
Has Fringe | Yes |
Outdoor Safe | No |
High/Low Texture | No |
Construction | Hand Woven |
Style | Traditional |
Primary Color | Light Grey |
Sub Style | Updated Traditional |
Machine Washable | No |
Durable/Performance Rated | No |
Printed Design | No |
Backing | No Backing |
Description
This Amasya area rug is the perfect addition to any traditional-style home. Hand-woven in India with a blend of Wool, Viscose, Polyester, and Cotton, this rug has a lustrous sheen that will add an elegant touch to your decor. With its fringe detail and no pile construction, this rug is low maintenance and easy to clean. To ensure optimal longevity and comfort underfoot, we recommend using with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia II' Canvas Art, 35x35 (WAP0049-C3535GG)
- TRADEMARK FINE ART Pablo Esteban 'Palm Tree Painting' Canvas Art, 18x24 (ALI46183-C1824GG)
- LEGO FLOWER BOUQET 756PC (10280)
- MONARCH SPECIALTIES Office Chair, Bar Height, Standing, Computer Desk, Work, Pu Leather Look, Metal, White, Contemporary (I 7750)
- LIVABLISS Elaziz ELZ-2307 Machine Crafted Area Rug (ELZ2307-5SQ)
- LIVABLISS Selanik SNK-2302 Handmade Area Rug (SNK2302-268)
- LIVABLISS Amelie AML-2313 Machine Washable Area Rug (AML2313-27710)
- LIVABLISS Dublin DUB-2305 Machine Crafted Area Rug (DUB2305-710103)
- LIVABLISS Mystique M-348 Handmade Area Rug (M348-811)
- LIVABLISS Artemis AES-2301 Handmade Area Rug (AES2301-23)
- SAFAVIEH 2 ft. 3 in. x 20 ft. Runner Lyndhurst Red and Ivory Traditional Rug (LNH312A-220)
- Livabliss Decorative Rugs