Shop All Decorative Rugs
Livabliss
Alpine ALP-2316 Machine Crafted Area Rug
Mfr # ALP2316-6796
Zoro # G310334687
original price:
$974.99
20% off
new price: $780.00
/ea
Free Shipping & Returns
$780.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Peach, Blue, Light Gray, Off-White, Charcoal, Medium Gray
- Shape Rectangle
- Material Face: 60% Polypropylene, 40% Polyester; Warp: 100% Cotton
- Pile Height 0.35 in
- Length (In.) 114.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # ALP2316-6796
- Zoro # G310334687
- UPC # 889292359245
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.35 in |
Length (In.) | 114.17 in |
Width (In.) | 78.74 in |
Size | 6'7" x 9'6" |
Details
Color | Peach, Blue, Light Gray, Off-White, Charcoal, Medium Gray |
Shape | Rectangle |
Material | Face: 60% Polypropylene, 40% Polyester; Warp: 100% Cotton |
Weight | 29.34 lb |
Includes | Care Label |
Thickness | 0.54 in |
Features | Machine Crafted |
Construction | Machine Woven |
Machine Washable | No |
Printed Design | No |
High Traffic Compatible | Yes |
Outdoor Safe | No |
Has Fringe | No |
Style | Modern |
Backing | No Backing |
Durable/Performance Rated | No |
High/Low Texture | Yes |
Sub Style | Minimalist |
Description
Bring a sense of modern elegance to your home with the Alpine area rug. This beautiful rug features a minimalist modern style crafted from polypropylene and polyester for a soft, luxurious feel. Machine-woven in Turkey, this medium pile area rug is perfect for high traffic areas and comes with our recommendation to use with a rug pad for extra cushioning and stability. Make your living space stand out with this stunning addition from Alpine.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 4-Shelf Stationary Bookcase, 52"x34-1/2" Champ/Putty (B-53CP)
- HOLLAND BAR STOOL CO 36" dia. Charcoal, Indoor/Outdoor All-Season EnduroTop Table Top (OD36RChar)
- KASON Safeguard Strike, 3/4"to1-1/2"Offset (10058005002)
- TRADEMARK FINE ART David Lloyd Glover 'Vermont Romance' Canvas Art, 18x24 (DLG0119-C1824GG)
- LIVABLISS La Casa LCS-2307 Machine Washable Area Rug (LCS2307-23)
- LIVABLISS Granada GND-2355 Handmade Area Rug (GND2355-810)
- LIVABLISS Roma ROM-2329 Machine Crafted Area Rug (ROM2329-2773)
- LIVABLISS Wanderlust WNL-2326 Machine Crafted Area Rug (WNL2326-710103)
- LIVABLISS City CIT-2339 Machine Crafted Area Rug (CIT2339-2773)
- LIVABLISS Long Beach LBH-2356 Outdoor Safe Area Rug (LBH2356-2773)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Blue Medallion Pattern, 3 x 5 ft Extra Small (QI003642.XS)
- Livabliss Decorative Rugs