Shop All Decorative Rugs
Livabliss
Alder ALD-2313 Machine Washable Area Rug
Mfr # ALD2313-4117
Zoro # G710337233
original price:
$287.99
20% off
Free Shipping & Returns
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Taupe, Ivory, Black
- Shape Rectangle
- Material Face: 100% Recycled Fabric
- Pile Height 0.47 in
- Length (In.) 83.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # ALD2313-4117
- Zoro # G710337233
- UPC # 889292536417
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.47 in |
Length (In.) | 83.86 in |
Width (In.) | 60 in |
Size | 5' x 7' |
Details
Color | Taupe, Ivory, Black |
Shape | Rectangle |
Material | Face: 100% Recycled Fabric |
Features | Machine Washable |
Thickness | 0.51 in |
Includes | Care Label |
Weight | 12.23 lb |
Has Fringe | No |
Backing | No Backing |
Printed Design | No |
Primary Color | Light Grey |
Construction | Machine Woven |
High/Low Texture | No |
Style | Modern |
Sustainable | Made with Recycled Materials |
Machine Washable | Yes |
High Traffic Compatible | Yes |
Outdoor Safe | No |
Durable/Performance Rated | No |
Description
Bring modern sophistication into your living space with the Alder area rug. This Turkey-manufactured rug is not only fashion-forward but also environmentally conscious, made of recycled fabric. Its machine woven construction ensures it can withstand high traffic areas, making it an excellent choice for entryways or family rooms. With a medium pile that feels plush underfoot, this rug also offers an ideal blend of comfort and durability. We recommend using this piece with a rug pad to prevent shifting and sliding. Plus, when it comes to cleaning, simply toss it in the washing machine on a cold normal cycle and line dry for easy upkeep!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAULSEN Actuator (344-28484-00)
- BEVCO Polyurethane Task Chair, 21" to 31", Standard, Black (7501D-AA)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting History I' Canvas Art, 18x18 (WAG04776-C1818GG)
- BOSS Task Chair, Fixed, Black (B670-BK)
- LIVABLISS Pasadena PSA-2351 Outdoor Safe Area Rug (PSA2351-2773)
- LIVABLISS Oakland OAA-1008 Handmade Area Rug (OAA1008-810)
- LIVABLISS Santana SNN-2304 Machine Washable Area Rug (SNN2304-71010)
- LIVABLISS Wanderlust WNL-2309 Machine Crafted Area Rug (WNL2309-5373)
- LIVABLISS Lillian LLL-2322 Machine Washable Area Rug (LLL2322-23)
- LIVABLISS Liebe LBE-2307 Machine Crafted Area Rug (LBE2307-2211)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Ariana 213G8 4x6 Rectangle - Green/ Ivory-Polypropylene (A213G8120180ST)
- Livabliss Decorative Rugs