Shop All Decorative Rugs
Livabliss
Alder ALD-2310 Machine Washable Area Rug
Mfr # ALD2310-639
Zoro # G510337013
original price:
$537.99
19% off
new price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Taupe, Tan, Ivory, Cream, Light Slate, Gray
- Shape Rectangle
- Material Face: 100% Polyester; Warp: 100% Polyester
- Pile Height 0.47 in
- Length (In.) 108.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # ALD2310-639
- Zoro # G510337013
- UPC # 889292469340
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.47 in |
Length (In.) | 108.27 in |
Width (In.) | 75.59 in |
Size | 6'4" x 9' |
Details
Color | Taupe, Tan, Ivory, Cream, Light Slate, Gray |
Shape | Rectangle |
Material | Face: 100% Polyester; Warp: 100% Polyester |
Thickness | 0.51 in |
Includes | Care Label |
Weight | 19.89 lb |
Features | Machine Washable |
Backing | No Backing |
Outdoor Safe | No |
Durable/Performance Rated | No |
Style | Modern |
High/Low Texture | No |
Construction | Machine Woven |
Machine Washable | Yes |
High Traffic Compatible | Yes |
Printed Design | No |
Primary Color | Slate Grey Taupe |
Has Fringe | No |
Description
Introducing the Alder area rug, a modern marvel hailing straight from Turkey. This machine-woven masterpiece boasts of a medium pile, making it the perfect choice for high traffic areas in your home or office. Constructed with durability in mind using top-grade polyester, it exudes an irresistible charm that's sure to leave an impression. For optimal use and longevity, we recommend pairing this rug with a rug pad. Worried about maintenance? Fear not! Just toss it in the washing machine on a cold normal cycle and line dry for easy care. Elevate your decor with Alder area rug - where style meets convenience!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Beer Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999946)
- DESIGNS OF DISTINCTION Gallery Rail Center Post - Satin Brass (01HC9001SB1)
- BAXTON STUDIO Edouard White Wash Distressed Two-tone 2-drawer Console Table (121-6655)
- TRUE Cutting Board, Poly, 72" x 8-7/8" x 3/4" (810869)
- LIVABLISS Positano PSN-2305 Machine Crafted Area Rug (PSN2305-5373)
- LIVABLISS Long Beach LBH-2348 Outdoor Safe Area Rug (LBH2348-71010)
- LIVABLISS Lavadora LVR-2308 Machine Washable Area Rug (LVR2308-679)
- LIVABLISS Ankara AKR-2307 Machine Crafted Area Rug (AKR2307-710103)
- LIVABLISS Harput HAP-1016 Machine Crafted Area Rug (HAP1016-23)
- LIVABLISS Monte Carlo MNC-2318 Machine Crafted Area Rug (MNC2318-53RD)
- WORLD RUG GALLERY Contemporary Abstract Splash Non Shedding Soft Area Rug 5' x 7' Blue (391BLUE5x7)
- Livabliss Decorative Rugs