Shop All Decorative Rugs
Livabliss
Alder ALD-2306 Machine Washable Area Rug
Mfr # ALD2306-4117
Zoro # G110337246
original price:
$287.99
19% off
new price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream, Ivory
- Shape Rectangle
- Material Face: 100% Polyester; Warp: 100% Polyester
- Pile Height 0.47 in
- Length (In.) 83.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # ALD2306-4117
- Zoro # G110337246
- UPC # 889292469098
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.47 in |
Length (In.) | 83.86 in |
Width (In.) | 60 in |
Size | 5' x 7' |
Details
Color | Cream, Ivory |
Shape | Rectangle |
Material | Face: 100% Polyester; Warp: 100% Polyester |
Includes | Care Label |
Features | Machine Washable |
Weight | 12.23 lb |
Thickness | 0.51 in |
Machine Washable | Yes |
Style | Cottage |
Backing | No Backing |
Durable/Performance Rated | No |
Has Fringe | No |
Printed Design | No |
High Traffic Compatible | Yes |
Primary Color | Ash |
High/Low Texture | No |
Construction | Machine Woven |
Outdoor Safe | No |
Description
Step into the cozy charm of cottage-style living with our Alder Collection area rug. This piece, made in Turkey, brings an inviting warmth to any room with its medium pile design that's perfect for high-traffic areas. Its machine-woven construction is crafted from durable polyester, promising a long-lasting addition to your home decor. We recommend using this rug with a pad for added comfort and longevity. Plus, caring for this beautiful piece is easy - just machine wash it on a cold, normal cycle and line dry. Don't worry about stains or spills; our rug's got you covered!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Curtain Strip, 84" L, 0.06" Thick (401SC6060084)
- ESTEY Flat Shelf, Double Face, 12 Shelves (WF72100)
- REGENCY Regency Cadence Flexible High Back with Padded Fabric Seat Nesting Chair (12 pack)- Black (2309BK12PK)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-3/32, PK10 (LTB 21G/W)
- LIVABLISS Lavable LVB-2312 Machine Washable Area Rug (LVB2312-23)
- LIVABLISS Roma ROM-2343 Machine Crafted Area Rug (ROM2343-71010)
- LIVABLISS Wanderlust WNL-2326 Machine Crafted Area Rug (WNL2326-710103)
- LIVABLISS Lavadora LVR-2346 Machine Washable Area Rug (LVR2346-2773)
- LIVABLISS Sundaze SDZ-1003 Handmade Area Rug (SDZ1003-3RD)
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-537)
- ANJI MOUNTAIN Anji Mountain AMB24003 36 x 48 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24003)
- Livabliss Decorative Rugs