Shop All Decorative Rugs
Livabliss
Addyson AYO-2304 Handmade Area Rug
Mfr # AYO2304-810
Zoro # G510339796
original price:
$905.99
19% off
new price: $725.00
/ea
Free Shipping & Returns
$725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray, Charcoal, Yellow
- Shape Rectangle
- Material Face: 80% Wool, 20% Cotton
- Pile Height 0.18 in
- Length (In.) 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # AYO2304-810
- Zoro # G510339796
- UPC # 889292462686
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.18 in |
Length (In.) | 120 in |
Width (In.) | 96 in |
Size | 8' x 10' |
Details
Color | Light Gray, Charcoal, Yellow |
Shape | Rectangle |
Material | Face: 80% Wool, 20% Cotton |
Thickness | 0.4 in |
Features | Handmade |
Includes | Care Label |
Weight | 24.56 lb |
Backing | No Backing |
Outdoor Safe | No |
Style | Traditional |
Primary Color | Ash |
Durable/Performance Rated | No |
Construction | Hand Tufted |
Printed Design | No |
High/Low Texture | No |
Has Fringe | No |
Machine Washable | No |
High Traffic Compatible | Yes |
Sub Style | Updated Traditional |
Description
Introducing the Addyson Area Rug ? an ideal choice to upgrade your home decor with a traditional style. This beautiful rug is made of wool and cotton, creating a low pile that is perfect for high traffic areas. Crafted with hand tufted construction in India, this rug will last you for years to come! To ensure extra cushioning and comfort, use a rug pad not included. Upgrade your home today with the Addyson Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Aluminum and Black Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-BK-GG)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22199)
- BESTAR L Shaped Desk, 70.9" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93886-59)
- HOLLAND BAR STOOL CO 30" dia. Black Steel, Indoor/Outdoor All-Season EnduroTop Table Top (OD30RBlkStl)
- LIVABLISS Oakland OAA-1011 Handmade Area Rug (OAA1011-23)
- LIVABLISS Mirabel MBE-2300 Area Rug , With Fringe (MBE2300-6796)
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-7101010)
- LIVABLISS City CIT-2339 Machine Crafted Area Rug (CIT2339-2773)
- LIVABLISS Eagean EAG-2378 Outdoor Safe Area Rug (EAG2378-710SQ)
- LIVABLISS San Diego SFG-2312 Outdoor Safe Area Rug (SFG2312-71010)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- Livabliss Decorative Rugs