Shop All Decorative Rugs
Livabliss
Addyson AYO-2303 Handmade Area Rug
Mfr # AYO2303-810
Zoro # G510339666
original price:
$905.99
19% off
new price: $725.00
/ea
Free Shipping & Returns
$725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Sage, Cream
- Shape Rectangle
- Material Face: 80% Wool, 20% Cotton
- Pile Height 0.18 in
- Length (In.) 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # AYO2303-810
- Zoro # G510339666
- UPC # 889292462631
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.18 in |
Length (In.) | 120 in |
Width (In.) | 96 in |
Size | 8' x 10' |
Details
Color | Light Sage, Cream |
Shape | Rectangle |
Material | Face: 80% Wool, 20% Cotton |
Includes | Care Label |
Weight | 24.56 lb |
Features | Handmade |
Thickness | 0.4 in |
Printed Design | No |
Primary Color | Light Grey |
Has Fringe | No |
Backing | No Backing |
Sub Style | Updated Traditional |
High Traffic Compatible | Yes |
Durable/Performance Rated | No |
Outdoor Safe | No |
Machine Washable | No |
Style | Traditional |
High/Low Texture | No |
Construction | Hand Tufted |
Description
This elegant Addyson area rug is the perfect addition to any traditional style home. The low pile wool and cotton blend ensures a soft feel underfoot, while the hand tufted construction adds durability for years of enjoyment. This beautiful piece was crafted in India and is recommended to be used with a rug pad for extra cushioning. Bring timeless sophistication into your living space with this classic area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKWAY IMPORTS Unique Modern Square Shaped Wall Clock With Floral Design for Living Room, Kitchen, or Dining Room (QI004144)
- HON Top, f/Low Storage Credenza, 30"x20", Mahogany (HONLCL3020TPLT1)
- VINTIQUEWISE Seagrass Counter-Top Basket Great for Folded Paper Towel (QI003419)
- ZORO SELECT Mobile Computer Cabinet, 30" Overall W. (462D20)
- LIVABLISS Addyson AYO-2303 Handmade Area Rug (AYO2303-23)
- LIVABLISS Monte Carlo MNC-2314 Machine Crafted Area Rug (MNC2314-2773)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2716)
- LIVABLISS La Casa LCS-2307 Machine Washable Area Rug (LCS2307-23)
- LIVABLISS Forum FM-7072 Handmade Area Rug (FM7072-7696)
- LIVABLISS Elaziz ELZ-2345 Machine Crafted Area Rug (ELZ2345-23)
- PASARGAD 5 ft. 6 in. x 8 ft. 4 in. Persian Tabriz Hand-Knotted Silk & Wool Rug (032055)
- Livabliss Decorative Rugs