Shop All Decorative Rugs
Livabliss
Addyson AYO-2303 Handmade Area Rug
Mfr # AYO2303-23
Zoro # G810339748
Free Shipping & Returns
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Sage, Cream
- Shape Rectangle
- Material Face: 80% Wool, 20% Cotton
- Pile Height 0.18 in
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # AYO2303-23
- Zoro # G810339748
- UPC # 889292462617
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.18 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Light Sage, Cream |
Shape | Rectangle |
Material | Face: 80% Wool, 20% Cotton |
Features | Handmade |
Thickness | 0.4 in |
Weight | 1.84 lb |
Includes | Care Label |
Backing | No Backing |
Printed Design | No |
Sub Style | Updated Traditional |
Primary Color | Light Grey |
Construction | Hand Tufted |
Durable/Performance Rated | No |
Style | Traditional |
Has Fringe | No |
High Traffic Compatible | Yes |
Outdoor Safe | No |
Machine Washable | No |
High/Low Texture | No |
Description
This elegant Addyson area rug is the perfect addition to any traditional style home. The low pile wool and cotton blend ensures a soft feel underfoot, while the hand tufted construction adds durability for years of enjoyment. This beautiful piece was crafted in India and is recommended to be used with a rug pad for extra cushioning. Bring timeless sophistication into your living space with this classic area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 65" D, 62.6" W, 62.8" H, Bark Gray, Melamine (88420-47)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-DOT-PUR-GG)
- ARMOR TOOL Hard Maple Butcher Block Dog Hole Table Top (36"x25"x1.5") (BBTT-3625)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (219725EFX)
- LIVABLISS Addyson AYO-2303 Handmade Area Rug (AYO2303-810)
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-38)
- LIVABLISS Monte Carlo MNC-2308 Machine Crafted Area Rug (MNC2308-67SQ)
- LIVABLISS Lock Grip Pad for Area Rug, For Hard Surfaces (LKG-24)
- LIVABLISS La Casa LCS-2305 Machine Washable Area Rug (LCS2305-5373)
- LIVABLISS Monte Carlo MNC-2318 Machine Crafted Area Rug (MNC2318-53RD)
- SAFAVIEH Natura Square Area Rug, Grey and Black - 6 x 6 ft. (NAT801D-6SQ)
- Livabliss Decorative Rugs