Shop All Automotive Air Fresheners
Little Trees
Air Freshener, Card with String, Yllw, PK3
Mfr # U3S-32012
Zoro # G9178639
product price: $3.19
/pk 3, $1.06/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Type Duct Mount
- Fragrance Strawberry
- Features Attached String for Easy Hanging, Individually Wrapped, Long-Lasting
- Air Freshener Style Card with String
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Trees
- MFR # U3S-32012
- Zoro # G9178639
- UPC # 076171320124
- Country of Origin United States
- Category Automotive Air Fresheners
Dimensions
Details
Item | Air Freshener |
Color | Red |
Type | Duct Mount |
Fragrance | Strawberry |
Features | Attached String for Easy Hanging, Individually Wrapped, Long-Lasting |
Air Freshener Style | Card with String |
Description
Air Freshener, Air Freshener Style Card with String, Container Type Not Applicable, Container Size Not Applicable, Fragrance Strawberry, Color Red, VOC Content Weight Percentage Not Applicable, Features Attached String for Easy Hanging, Individually Wrapped, Long-Lasting, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL 4-Way Lug Wrench, 25 In. (35690)
- WALKER EXHAUST Exhaust Pipe, 49011 (49011)
- GATES Turbocharger Hose, 26203 (26203)
- SEA-DOG Sea-Dog 520085-1 Stainless Steel T-Handle Drain Plug - 1" (520085-1)
- LITTLE TREES Vent Wrap Black Ice Scent Car Air Freshener 4 oz Solid , 4PK (CTK-52731-24)
- LITTLE TREES Air Freshener, Card w/ String, Yellow, PK3 (U3S-32055)
- LITTLE TREES Car Air Freshener, Black Ice (U1P-10155)
- LITTLE TREES Vent Wrap Vanillaroma Scent Car Air Freshener 4 oz Solid , 4PK (CTK-52732-24)
- LITTLE TREES Car Air Freshener, Sliced (U1P-17332)
- LITTLE TREES Red Car Air Freshener (U1P-10312)
- LITTLE-TREES Little Trees Black Ice Scent Car Air Freshener Solid , 3PK (U3S-32055)
- Little Trees Automotive Air Fresheners