Shop All Tablecloths & Runners
This Product is Discontinued
Little Rapids
Tablecover, Paper, 40x300, White (Discontinued)
Mfr # 91-0000
Zoro # G4496390
This Product is Discontinued
Key Features
- Shape Rectangular
- Color White
- Width 40"
- Length 300 ft
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Rapids
- MFR # 91-0000
- Zoro # G4496390
- UPC # 077218406276
- Country of Origin United States
- Category Tablecloths & Runners
Dimensions
Width | 40" |
Length | 300 ft |
Details
Item | Tablecover,Paper,40x300,White |
Shape | Rectangular |
Color | White |
Material | Paper |
Description
Tablecover,Paper,40x300,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.