Shop All Hand Warmers
Little Hotties
Foot Warmer, 9-3/4 in. L, 2-3/4 in. W, PK20
Mfr # 07341
Zoro # G0465775
product price: $60.00
/pk 20, $3.00/ea
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heating Time Up to 5 hr
- Average Temperature 105 Degrees F
- Activation Method Air-Activated
- For Use With Footwear
- Package Configuration Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Hotties
- MFR # 07341
- Zoro # G0465775
- UPC # 096506072061
- Country of Origin Taiwan, Province of China
- Category Hand Warmers
Dimensions
Width | 2 3/4 in |
Length | 9 3/4 in |
Details
Item | Foot Warmer |
Heating Time | Up to 5 hr |
Average Temperature | 105 Degrees F |
Activation Method | Air-Activated |
For Use With | Footwear |
Package Configuration | Pair |
Reusability | Disposable |
Number of Warmers Included | 20 |
Warmer Type | Foot Warmer |
Description
Foot Warmer, Warmer Type Foot Warmer, Activation Method Air-Activated, Heating Time Up to 5 hr, Average Temperature 105 Degrees F, Number of Warmers Included 20, Length 9 3/4 in, Width 2 3/4 in, Reusability Disposable, For Use With Footwear, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Manager Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Manager Pk Only (A-1218 Employee - Manager Pk Only)
- GLOWEAR BY ERGODYNE 8377EV 2XL Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- CONDOR OUTDOOR PRODUCTS RS CUMMERBUND RETRO KIT, BLACK (221239-002)
- ACCUFORM Spill Control Sign, 10"X14", Aluminum, Sign Background Color: Yellow, MCHL567VA (MCHL567VA)
- LITTLE HOTTIES Hand Warmers, Disposable, Air Activated, Up to 8 Hours, Pack of 40 Pairs (07221)
- LITTLE HOTTIES Thermal Insole, 13 in. L x 4-1/4 in. W, PR (07216)
- LITTLE HOTTIES Adhesive Toe Warmers, Up to 5 Hours, Footwear/Socks, Pack of 40 Pairs (07224)
- LITTLE HOTTIES Foot Warmer, 8-3/4 in. L, 2-3/4 in. W, PK20 (07340)
- GRABBER WARMERS TOE WARMER 6HR, 2PK (TWESUSA)
- GRABBER WARMERS Warmers Body Warmer (AWES)
- THAW Dual Purpose Power Bank and Large Rechargeable Hand Warmer (THA-HND-0013)
- Little Hotties Gloves & Hand Protection