Shop All Utility Pumps
Little Giant
WRS-6 1/3HP Water Removal System - 115V- Integral- 7-10 On Level
Mfr # 506055
Zoro # G608645952
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Voltage 115
- Body Material Cast Iron
- Type Water Removal System
- Includes (2) 1-1/2 MNPT X 2 Slip Adapt (Inlet) & (1) 2 MNPT X 1-1/2 Slip Adapt (Vent)
- Height 15-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # 506055
- Zoro # G608645952
- UPC # 10121060555
- Country of Origin Mexico
- Category Utility Pumps
Dimensions
Height | 15-5/8 in |
Details
Nominal Voltage | 115 |
Body Material | Cast Iron |
Type | Water Removal System |
Includes | (2) 1-1/2 MNPT X 2 Slip Adapt (Inlet) & (1) 2 MNPT X 1-1/2 Slip Adapt (Vent) |
Description
Removes water from laundry trays, lavatory sinks, wet bar sinks, dehumidifiers, water softeners, etc. Installs above floor, no need to dig a sump. 115V Unit is pre-assembled and ready to install. Includes 1/3 HP pump, discharge pipe, and 5 gallon IAPMO approved basin with 1-1/2 inlet and discharge and 2 vent. **This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Shaft Seal Assembly (267027)
- ARO Bushing (98723-2)
- DAYTON Liquid Operated, 316 SS, Jet (5NAT1)
- AMERICAN STAINLESS PUMPS Mechanical seal kit, FSP/FDP, Car/Cer/Buna (FSP)
- LITTLE GIANT PE-1 115V Small Submersible Pump 170 GPH At 1' (518200)
- LITTLE GIANT WRSC-6 Water Removal System - Compact Drainosaur - 1/3HP - 45GPM (506065)
- LITTLE GIANT Small Submersible Pump 3E-34N Series Dual Purpose (503603)
- LITTLE GIANT 360 Non-Submersible Utility Pump- 115V with Nickel Plated Brass Pump Head (555112)
- LITTLE GIANT 3E-12N 115V Small Submersible Pump - Dual Purpose 500 GPH At 1' (503103)
- LITTLE GIANT NK-1 Series Permanently Lubricated Multi-Purpose Pump (526003)
- K2 PUMPS 1/4 HP Thermoplastic Automatic Submersible Utility Pump (UTA02502K)
- Little Giant Utility Pumps