Shop All Workbenches
Little Giant
Workbenches, Steel, 84" W, 34" Height, 15,000 lb., Straight
Mfr # WX-4284-34
Zoro # G1862668
product price: $1,801.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,801.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Extra Heavy Duty Workbench
- Load Capacity 15,000 lb.
- Workbench/Table Leg Type Straight
- Width 84"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WX-4284-34
- Zoro # G1862668
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 84" |
Depth | 42" |
Height | 34" |
Work Surface Width | 84 in |
Work Surface Depth | 42 in |
Overall Width | 84 in |
Overall Depth | 42 in |
Overall Height Range | 34 in |
Height Adjustability | Fixed Height |
Overall WxD | 84 in x 42 in |
Height to Surface Top | 34 in |
Overall Fixed Height | 34 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 42 in, Overall Fixed Height 34 in, Overall Load Capacity 15,000 lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5mm x 13mm x 18mm Brown Plastic Shelf Supports 20PK (66233)
- METRO Shelf Divider 8"H x 24"W, 6PK (DD24C)
- ALERA NSF Certified 4-Shelf Wire Shelving Kit, Casters & Liners, Black (ALESW604818BL)
- ZORO SELECT Shelf Post 63"H, Chrome, 2PK (5GTD2)
- LITTLE GIANT Work Benches with Pegboard, 72" W, 27" to 41" Height, 4000 lb. (WST2-3072-AH-PB)
- LITTLE GIANT Work Benches with Pegboard, 72" W, 27" to 41" Height, 4000 lb. (WST1-3072-AH-PB)
- LITTLE GIANT Bolted Workbenches, Stainless Steel, 72" W, 27" to 41" Height, 4000 lb., Straight (WSS2-3072-AH)
- LITTLE GIANT Bolted Heavy-Duty Work Bench, Steel, 60" W, 28" to 37" Height, 10,000 lb., Straight (WW-3660-ADJ)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 60" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3060-AH-DR)
- LITTLE GIANT Machine Table, Steel, 36" W, 42" Height, 2000 lb., Straight (MT1-2436-42)
- GLOBAL INDUSTRIAL Hand-Crank Adjustable Height Workbench, Laminate Safety Edge, 48inW x 30inD (338346BK)
- Little Giant Workbenches