Shop All Workbenches
Little Giant
Workbenches, Particleboard, 84" W, 36" Height, 3000 lb., Straight
Mfr # WSH2-3684-36
Zoro # G9807612
product price: $1,074.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,074.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Bench with Hardboard Top
- Load Capacity 3000 lb.
- Workbench/Table Leg Type Straight
- Width 84"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WSH2-3684-36
- Zoro # G9807612
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 84" |
Depth | 36" |
Height | 36" |
Overall Width | 84 in |
Overall Depth | 36 in |
Overall Height | 36 in |
Work Surface Depth | 36 in |
Work Surface Width | 84 in |
Overall Fixed Height | 36 in |
Overall Height Range | 36 in |
Height to Surface Top | 36 in |
Overall WxD | 84 in x 36 in |
Height Adjustability | Fixed Height |
Description
Workbench, Height Adjustability Fixed Height, Top Material Hardboard Over Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height 36 in, Overall Load Capacity 3,000 lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243630-2K195)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368215-38)
- KRUEGER Therma Level Gauge, Tank 19" D, 2" NPT (H-2-19)
- 80/20 Pivot Bracket 180 Deg W/L-Handle 15S (4451-BLACK)
- LITTLE GIANT Welded Workbench, 24"X48" Top, 2 Lower Half-Depth Shelves (WST3-2448-36)
- LITTLE GIANT Workbenches, Steel, 84" W, 34" Height, 15,000 lb., Straight (WX-4284-34)
- LITTLE GIANT Machine Table, Steel, 36" W, 42" Height, 2000 lb., Straight (MT1-2436-42)
- LITTLE GIANT Work Benches with Pegboard, 72" W, 27" to 41" Height, 4000 lb. (WST2-3072-AH-PB)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 60" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3060-AH-DR)
- LITTLE GIANT Leveling Feet Butcher Block Top Tables, Butcher Block, 24" W, 32" to 35" Height, 2000 lb., Straight (WT2424-LL)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 60" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3060-AH)
- Little Giant Workbenches