Shop All Workbenches
Little Giant
Workbenches, 72" W, 37-3/4" Height, 3000 lb.
Mfr # WSJ2-3672-36
Zoro # G4870857
product price: $956.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$956.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Benche with Butcher Block Tops
- Load Capacity 3000 lb.
- Width 72"
- Depth 36"
- Height 37-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WSJ2-3672-36
- Zoro # G4870857
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Height | 37-3/4" |
Drawer Depth | 17" |
Details
Item | Workbenches |
Workbench/Work Table Type | Work Benche with Butcher Block Tops |
Load Capacity | 3000 lb. |
Top Thickness | 1-3/4” |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Shelf: 12 ga. |
Method of Construction | Welded |
No. of Shelves | 1 |
Description
Workbench,Butcher Block Top,36x72x36
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wiring Kit, Unassembled, For Workbenches (WK-1)
- GARDNER BENDER Wire Dispenser, 10 Spindles, w/4 Casters (WCM-10)
- HUSKY Sentry Tank Alarm for 2" NPT Tank (007670)
- AMORE DESIGNS Amore Designs CL1232BK Wood Shelving Classique Black Shelf; 12 x 32 in. (CL1232BK)
- LITTLE GIANT Machine Table, Steel, 24" W, 30" Height, 2000 lb., Straight (MT1-1824-30)
- LITTLE GIANT Welded Workbench, 36"X72" Top, 2 Lower Half-Depth Shelves, Louvered (WST3-3672-36-LP)
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 72" W, 34" Height, 10,000 lb., Straight (WW-3672)
- LITTLE GIANT Multi-Shelf Machine Table, 60" W, 32-1/2" Height, 2000 lb. (MT2460-3)
- LITTLE GIANT Welded Workbench, 24"X48" Top, 2 Lower Half-Depth Shelves, Louvered (WST3-2448-36-LP)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 60" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3060-AH-DR)
- BENCHPRO Harding Series Work Bench, Stainless Steel, 48" W, 30" Height, 20,000 lb., Straight (HN3048)
- Little Giant Workbenches