Shop All Workbenches
Little Giant
Workbenches, 72" W, 36" Height, 4000 lb.
Mfr # WST1-3672-36-PB
Zoro # G8591987
product price: $968.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$968.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Fixed Height Workbenches
- Load Capacity 4000 lb.
- Width 72"
- Color Gray
- Workbench/Table Frame Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WST1-3672-36-PB
- Zoro # G8591987
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Height | 36" |
Details
Item | Workbenches |
Workbench/Work Table Type | Fixed Height Workbenches |
Load Capacity | 4000 lb. |
Color | Gray |
Workbench/Table Frame Material | Iron |
Workbench/Table Assembly | Assembled |
Finish | Powder Coated |
Gauge | Top: 12 ga. |
Method of Construction | Welded |
Description
Workbench,36x72",4000 lb.,Pegboard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TACT BRAND CONTACT PAPER 3YD18""PINE (09F-C9013-12)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In, Enamel (HD378)
- LYON Wire Decking, 24" D, 60" W, 300 lb Load Cap (GV6024FW6)
- GLOBAL INDUSTRIAL Vertical Bar Storage Rack, 4 Bays, 48inW x 24inD x 60inH, 6000 Lb. Capacity (320753)
- LITTLE GIANT Bolted Heavy-Duty Work Bench, Steel, 72" W, 28" to 37" Height, 10,000 lb., Straight (WW-3672-ADJ)
- LITTLE GIANT Machine Table, Steel, 36" W, 42" Height, 2000 lb., Straight (MT1-2436-42)
- LITTLE GIANT Multi-Shelf Machine Table, 60" W, 32-1/2" Height, 2000 lb. (MT2460-3)
- LITTLE GIANT Workbenches, 60" W, 36" Height, 4500 lb. (WST1-3060-36-PB)
- LITTLE GIANT Leveling Feet Work Benches with Back and End Stops, Steel, 60" W, 27" to 41" Height, 5000 lb. (WSL2-2460-AH)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 48" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-2448-AH)
- JAMCO Heavy Duty Work Stands, Steel, 60" W, 30" Height, 2000 lb., Straight (WS360GP)
- Little Giant Workbenches