Shop All Workbenches
Little Giant
Workbenches, 60" W, 27” to 41” Height, 4500 lb.
Mfr # WSH1-3660-AH
Zoro # G5521251
product price: $668.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$668.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Adjustable Height Workbenches
- Load Capacity 4500 lb.
- Width 60"
- Depth 36"
- Height 27” to 41”
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WSH1-3660-AH
- Zoro # G5521251
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 36" |
Height | 27” to 41” |
Details
Item | Workbenches |
Workbench/Work Table Type | Adjustable Height Workbenches |
Load Capacity | 4500 lb. |
Workbench/Table Frame Material | Iron |
Workbench/Table Assembly | Assembled |
Gauge | Top: 12 ga. |
Method of Construction | Welded |
Description
Workbench,Hardboard Top,36x60,4500 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Red (HKL1515(24)-1RR)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK10 (5TPG2)
- REV-A-SHELF Rev-A-Shelf Sliding Valet Rod for Custom Closet Systems (CVLSL-14-CR-1)
- KRUEGER Therma Level Gauge, Tank Depth 42", 2"NPT (H-2-42)
- LITTLE GIANT Work Benches with Pegboard, 72" W, 27" to 41" Height, 4000 lb. (WST2-3072-AH-PB)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 48" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-2448-AH)
- LITTLE GIANT Work Benches with Pegboard, 60" W, 27" to 41" Height, 4500 lb. (WST2-2460-AH-PB)
- LITTLE GIANT Leveling Feet Workbench, Butcher Block, 24 in W, 32 in to 35 in Height, 2,000 lb, Straight (WT2424-LL-DR)
- LITTLE GIANT Machine Table, Steel, 24" W, 30" Height, 2000 lb., Straight (MT1-1824-30)
- LITTLE GIANT Workbenches, 48" W, 36" Height, 5000 lb. (WST2-3048-36-PB)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Macadamia (68001-M)
- Little Giant Workbenches