Shop All Workbenches
Little Giant
Workbenches, 48" W, 36" Height, 5000 lb.
Mfr # WST2-2448-36-PB
Zoro # G8592039
product price: $638.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$638.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Fixed Height Workbenches
- Load Capacity 5000 lb.
- Width 48"
- Color Gray
- Workbench/Table Frame Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WST2-2448-36-PB
- Zoro # G8592039
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 24" |
Height | 36" |
Details
Item | Workbenches |
Workbench/Work Table Type | Fixed Height Workbenches |
Load Capacity | 5000 lb. |
Color | Gray |
Workbench/Table Frame Material | Iron |
Workbench/Table Assembly | Assembled |
Finish | Powder Coated |
Gauge | Top: 12 ga. |
Method of Construction | Welded |
No. of Shelves | 1 |
Description
Workbench,24x48",5000 lb.,Pegboard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Shelf, Wire , Epoxy, 24X60, Metro (2460NK3)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXT7)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 10 in W, White (BSBINEB1810)
- DURHAM MFG Fixed Work Table, Steel, 60" W, 36" D (HWBMT-366030-95)
- LITTLE GIANT Workbenches, 48" W, 36" Height, 5000 lb. (WST2-3048-36-PB)
- LITTLE GIANT Work Benches with Pegboard, 48" W, 27" to 41" Height, 5000 lb. (WST1-2448-AH-PB)
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 84" W, 34" Height, 10,000 lb., Straight (WW-4284)
- LITTLE GIANT Workbenches, 60" W, 36" Height, 4500 lb. (WST1-3060-36-PB)
- LITTLE GIANT Machine Table, 36" W, 18" Height, 2000 lb. (MT1-2436-18-ED)
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 72" W, 34" Height, 10,000 lb., Straight (WW-3672)
- GLOBAL INDUSTRIAL 96x30 Production Workbench, Laminate Square Edge Top, 2 Cabinet, 4 Drawer GY (607986)
- Little Giant Workbenches