Shop All Workbenches
Little Giant
Workbenches, 48" W, 28-3/4" to 42-3/4" Height, 3000 lb.
Mfr # WSJ2-3048-AH-LP
Zoro # G7461379
product price: $940.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$940.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Benche with Butcher Block Tops
- Load Capacity 3000 lb.
- Width 48"
- Depth 30"
- Height 28-3/4" to 42-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WSJ2-3048-AH-LP
- Zoro # G7461379
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 30" |
Height | 28-3/4" to 42-3/4" |
Drawer Depth | 17" |
Details
Item | Workbenches |
Workbench/Work Table Type | Work Benche with Butcher Block Tops |
Load Capacity | 3000 lb. |
Top Thickness | 1-3/4” |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Shelf: 12 ga. |
Method of Construction | Welded |
No. of Shelves | 1 |
Description
Welded Workbenches,30"X48",Adj Height,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIHOME Multi-Use Steel Table/Work Bench (GPBENCH)
- GLOBAL INDUSTRIAL 48x24 Chrome Wire Shelf (188558)
- DEWALT Adjustable, Floor Mounting Plate 4PK (DXSTA04MP)
- ZORO SELECT Stack Rack Base, Open, 42x60 in., 2000 lb. (BB2-4260H)
- LITTLE GIANT Welded Workbench, 24"X48" Top, 2 Lower Half-Depth Shelves (WST3-2448-36)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 60" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3060-AH-DR)
- LITTLE GIANT Workbenches, 48" W, 36" Height, 5000 lb. (WST2-3048-36-PB)
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 84" W, 34" Height, 10,000 lb., Straight (WW-4284)
- LITTLE GIANT Work Benches with Pegboard, 48" W, 27" to 41" Height, 5000 lb. (WST1-2448-AH-PB)
- LITTLE GIANT Welded Workbench, 36"X84" Top, 2 Lower Half-Depth Shelves (WST3-3684-36)
- GLOBAL INDUSTRIAL 48 x 30 Production Workbench, Shop Top Safety Edge, Drawers & Shelf, Blue (319284BL)
- Little Giant Workbenches