Shop All Mobile Workbenches & Workstations
Little Giant
Workbench, Steel, 84" W, 42" D
Mfr # WW4284-HD-6PHFL
Zoro # G203538819
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$1,663.99
Free 30-Day Returns
Key Features
- Width 84 in
- Height 34 in
- Workbench/Table Surface Material Steel
- Workbench/Table Frame Material Steel
- Load Capacity 3,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # WW4284-HD-6PHFL
- Zoro # G203538819
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 84 in |
Height | 34 in |
Depth | 42 in |
Details
Item | Mobile Workbench |
Workbench/Table Surface Material | Steel |
Workbench/Table Frame Material | Steel |
Load Capacity | 3,600 lb |
Finish | Powder Coated |
Color | Gray |
Includes | Floor Lock, Heavy Duty Drawer |
Edge Type | Radius |
Workbench Item | Workbench |
Workbench/Table Leg Type | Straight |
Workbench/Table Assembly | Assembled |
Top Thickness | 2 in |
Top Material | Steel |
Frame Material Finish | Powder Coated |
Edge Shape | Radius |
Overall Load Capacity | 3,600 lb |
Leg Type | Straight |
Description
Mobile Workbench, Color Gray, Edge Shape Radius, Frame Material Finish Powder Coated, Includes Floor Lock, Heavy Duty Drawer, Overall Load Capacity 3,600 lb, Top Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .627 (550036c)
- ZORO SELECT Double Straight Hook, 5", PK10 (787CX9)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (3603-95)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 7 Shelves, Gray (399-95)
- LITTLE GIANT 24" x 36" Shelf Size, 1200 lbs. Capacity, 4 Swivel Casters with Total Lock Brakes, Adjustable Height (IP-2436-2AH-TL)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L (MM-2D-2448-FL)
- LITTLE GIANT Mobile Workbench, Steel, 72" W, 36" D (WW3672-8PHFL)
- LITTLE GIANT Mobile Work Center, 59" H x 24" W x 54" L (3MW-2448-5TL-PB)
- LITTLE GIANT Mobile Cb Wrkbnch, 3600 lb., 30x72", Drawer (WWC30722HD6PHFL)
- LITTLE GIANT Mobile Service Bench, 3600 lb., 53" L, Overall Height: 43" (MJ3-2448-FL)
- STEELMAN Port. Clamp. Station with Adj. Platform (93335)
- Little Giant Mobile Workbenches & Workstations